Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics JGSH21 Zinc Plated Steel Ground Screw #10 x 3/8-Inch Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JGSH21 Zinc Plated Steel Ground Screw #10 x 3/8-Inch Green

SKU: 104676
Metallics Ground screw features steel construction and green zinc-plated finish for longer endurance. This size 10 Diax 3/8-Inch screw has threads of size 10 - 32. Screw with dog point type, has hexagonal washer head and supports hexagonal, slotted, Phillips as well as square drive type.
  • Thread size of 10 - 32
  • Length of 3/8-Inch
  • Features hexagonal/slotted/Phillips/square type driver

Overview

Metallics Ground screw features steel construction and green zinc-plated finish for longer endurance. This size 10 Diax 3/8-Inch screw has threads of size 10 - 32. Screw with dog point type, has hexagonal washer head and supports hexagonal, slotted, Phillips as well as square drive type.

Specifications

Finish
Zinc Plated
GTIN
00639720820812
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
JGSH21
Manufacturer Name
Metallics
UPC
63972082081
Color
Green
Nominal Diameter
#10
UNSPSC
46182103
Thread Size
#10-32
Head Type
Hexagonal Washer
Item Name
Ground Screw
Thread Type
No
Brand Name
Metallics
Drill Size
No
Drive Size
No
Point Type
Dog
Package Quantity
100/Jar
Length
0.375
Material
Steel
Head Color
No
Drive Type
Hexagonal/Phillips/Slotted/Square
Thread Per Inch
32.0000

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.