Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics JDIA14 Zinc Chromate Drop-In Anchor 1/4-Inch x 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JDIA14 Zinc Chromate Drop-In Anchor 1/4-Inch x 1-Inch

SKU: 104877
Metallics Drop-in anchor of size 1/4-Inch, has steel construction with zinc chromate finish for longer endurance. This 1-Inch anchor featuring 1/4-Inch 20 TPI UNC thread, is suitable for use in structural fastening to concrete floors. It has drill size of 3/8-Inch.
  • One setting tool furnished in each jar of anchors
  • Features steel construction with zinc chromate finish
  • Hole of size 3/8-Inch

Overview

Metallics Drop-in anchor of size 1/4-Inch, has steel construction with zinc chromate finish for longer endurance. This 1-Inch anchor featuring 1/4-Inch 20 TPI UNC thread, is suitable for use in structural fastening to concrete floors. It has drill size of 3/8-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Drop-In Anchor
UNSPSC
31162101
GTIN
00639720818703
Brand Name
Metallics
Drill Size
3/8 Inch
Drive Type
No
Finish
Zinc Chromate
Head Type
No
Length
1
Thread Type
UNC
Thread Size
1/4 Inch
Thread Per Inch
20.0000
RoHS Flag
Yes
Size
1/4 Inch
Material
Steel
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
JDIA14
Manufacturer Name
Metallics
UPC
63972081870
sku
104877
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
6304

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.