Tour  

Metallics JBLS25 Zinc Chromate Steel Lag Bolt 3/8-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JBLS25 Zinc Chromate Steel Lag Bolt 3/8-Inch x 4-Inch

SKU: 104812
Metallics Hexagon lag bolt features steel construction with zinc chromate finish for superior corrosion resistance. It measures 4-Inch x 3/8-Inch Dia.
  • Features steel construction
  • Features hex type head
  • Measures 4-Inch x 3/8-Inch Dia

Overview

Metallics Hexagon lag bolt features steel construction with zinc chromate finish for superior corrosion resistance. It measures 4-Inch x 3/8-Inch Dia.

Specifications

Manufacturer Part Number
JBLS25
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
UNSPSC
31161608
GTIN
00639720104080
Length
4
Manufacturer Name
Metallics
UPC
63972010408
Material
Steel
Thread Type
No
Thread Size
No
Finish
Zinc Chromate
Head Color
No
Head Type
Hexagonal
Drive Type
No
Item Name
Lag Bolt
Drive Size
No
Drill Size
No
Brand Name
Metallics

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.