Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics GDSK1 Yellow Zinc Dichromate The Gold Deck Screw Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics GDSK1 Yellow Zinc Dichromate The Gold Deck Screw Kit

SKU: 109112
Metallics Gold deck screw kit includes 80 size 6 x 1-Inch, 70 size 6 x 1-1/4-Inch, 60 size 6 x 1-5/8-Inch, 40 size 6 x 2-Inch, 30 size 8 x 2-1/2-Inch, 20 size 8 x 3-Inch and one 6-compartment box.
  • For all weather wood applications
  • Contains 80 size 6 x 1-Inch, 70 size 6 x 1-1/4-Inch, 60 size 6 x 1-5/8-Inch, 40 size 6 x 2-Inch, 30 size 8 x 2-1/2-Inch and 20 size 8 x 3-Inch
  • Comes with a 6-compartment box

Overview

Metallics Gold deck screw kit includes 80 size 6 x 1-Inch, 70 size 6 x 1-1/4-Inch, 60 size 6 x 1-5/8-Inch, 40 size 6 x 2-Inch, 30 size 8 x 2-1/2-Inch, 20 size 8 x 3-Inch and one 6-compartment box.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
sku
109112
GTIN
00639720127041
RoHS Flag
Yes
Country Of Origin
*** Multiple Countries ***
UNSPSC
31162814
Thread Type
Coarse
Brand Name
Metallics
Drive Type
Phillips
Head Type
Flat
Manufacturer Part Number
GDSK1
Manufacturer Name
Metallics
Includes
(300) Piece, (80) #6 x 1 Inch, (70) #6 x 1-1/4 Inch, (60) #6 x 1-5/8 Inch, (40) #6 x 2 Inch, (30) #8 x 2-1/2 Inch, (20) #8 x 3 Inch, (1) 6 Compartment Box
UPC
63972012704
Item Name
The Gold Deck Screw Kit
Material
Yellow Zinc Dichromate
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.