Tour  

Metallics CSH50F Blue Slotted Self-Tapping Concrete Screw Anchor 1/4-Inch x 3-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics CSH50F Blue Slotted Self-Tapping Concrete Screw Anchor 1/4-Inch x 3-1/4-Inch

SKU: 114521
Metallics Self-tapping indented hex washer head concrete screw anchor has 5/16-Inch slotted screw. It measures 1/4-Inch x 3-1/4-Inch Dia. Screw anchor in blue finish, is corrosion-resistant. It is ideal for structural concrete, hollow block, brick and mortar.
  • One masonry drill comes with every jar
  • Measures 1/4-Inch x 3-1/4-Inch Dia
  • Suitable for structural concrete, hollow block, brick and mortar

Overview

Metallics Self-tapping indented hex washer head concrete screw anchor has 5/16-Inch slotted screw. It measures 1/4-Inch x 3-1/4-Inch Dia. Screw anchor in blue finish, is corrosion-resistant. It is ideal for structural concrete, hollow block, brick and mortar.

Specifications

Drive Type
Slotted
Type
Self-Tapping
Thread Type
No
Thread Size
No
Drill Size
No
Finish
Blue
Head Diameter
0.25
Head Type
Indented Hexagonal Washer
Item Name
Concrete Screw Anchor
Length
3.25
Screw Size
5/16 Inch
UPC
63972087150
Manufacturer Name
Metallics
Manufacturer Part Number
CSH50F
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Under review (by manufacturer)
UNSPSC
31162104
GTIN
00639720871500
Brand Name
Metallics
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.