Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics CSH30F Blue Slotted Self-Tapping Concrete Screw Anchor 1/4-Inch x 2-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics CSH30F Blue Slotted Self-Tapping Concrete Screw Anchor 1/4-Inch x 2-1/4-Inch

SKU: 117222
Metallics Self-tapping indented hex washer head concrete screw anchor has 5/16-Inch slotted screw. It measures 1/4-Inch x 2-1/4-Inch Dia. Screw anchor in blue finish, is corrosion-resistant. It is ideal for structural concrete, hollow block, brick and mortar.
  • One masonry drill comes with every jar
  • Measures 1/4-Inch x 2-1/4-Inch Dia
  • Suitable for structural concrete, hollow block, brick and mortar

Overview

Metallics Self-tapping indented hex washer head concrete screw anchor has 5/16-Inch slotted screw. It measures 1/4-Inch x 2-1/4-Inch Dia. Screw anchor in blue finish, is corrosion-resistant. It is ideal for structural concrete, hollow block, brick and mortar.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Concrete Screw Anchor
UNSPSC
31162104
GTIN
00639720871302
Brand Name
Metallics
Drill Size
No
Drive Type
Slotted
Finish
Blue
Head Diameter
0.25
Head Type
Indented Hexagonal Washer
Screw Size
5/16 Inch
Length
2.25
Type
Self-Tapping
Thread Type
No
Thread Size
No
RoHS Flag
Under review (by manufacturer)
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
CSH30F
Manufacturer Name
Metallics
UPC
63972087130
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.