Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics BFR16 Carbide Masonry Drill Bit 3/8-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics BFR16 Carbide Masonry Drill Bit 3/8-Inch x 4-Inch

SKU: 68910
Standard Pack/Case Quantity: 1/Pack
Metallics Masonry drill bit with 1/4-Inch shank, is perfect for use with rotary or hammer drills in hard brick, sandstone, bluestone, terracotta block and hard concrete. It has slow spiral flutes to drill and remove drilled out material. It has a dimension of 3/8-Inch Dia x 4-Inch. This drill bit features carbide construction.
  • Specially designed spirals help for quick dust removal
  • Manufactured using carbide
  • Ideal for rotary and percussion drilling

Overview

Metallics Masonry drill bit with 1/4-Inch shank, is perfect for use with rotary or hammer drills in hard brick, sandstone, bluestone, terracotta block and hard concrete. It has slow spiral flutes to drill and remove drilled out material. It has a dimension of 3/8-Inch Dia x 4-Inch. This drill bit features carbide construction.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shank Size
1/4 Inch
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Item Name
Drill Bit
RoHS Flag
Under review (by manufacturer)
Material
Carbide
Overall Length
4
Brand Name
Metallics
Shank Type
No
UNSPSC
27112800
GTIN
00639720241303
Flute Type
Slow Spiral
Point Type
No
Fractional Size
3/8 Inch
Type
Masonry
Finish
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
BFR16
Manufacturer Name
Metallics
UPC
63972024130
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.