Tour  

METAL CLAD CABLE SOU 69114702 12 2 AL MC CU ARM CBL

  

*Images are for illustration purposes only and may not be an exact representation of the product

METAL CLAD CABLE SOU 69114702 12 2 AL MC CU ARM CBL

SKU: 454828
MC TYPE; 1000 FT; 1000 LENGTH IN FT; 0.494 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83, UL 1569 APPROVAL; 600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 110 LB/MFT WEIGHT

Overview

MC TYPE; 1000 FT; 1000 LENGTH IN FT; 0.494 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83, UL 1569 APPROVAL; 600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 110 LB/MFT WEIGHT

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Made In America
Yes
UNSPSC
26121614
GTIN
00032886347252
Brand Name
No
Manufacturer Part Number
69114702
Manufacturer Name
SOUTHWIRE COMPANY
UPC
03288634725
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.