Tour  

Mersen TRM6 Class Midget Non-Rejection Time Delay Fuse 6-Amp 250-Volt AC Tri-Onic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen TRM6 Class Midget Non-Rejection Time Delay Fuse 6-Amp 250-Volt AC Tri-Onic®

SKU: 21758
Mersen Tri-Onic® TRM Non-rejection time delay fuse has interrupt rating of 10-Kilo-Amps at 250-Volt AC. This midget class fuse features poly tube, GMG body and ferrule terminal connection. This cylindrical body style fuse has current rating of 6-Amps. The clip mount fuse has tin-plated copper contact and has a response time of 12 seconds at 200% rated load. It measures 13/32-Inch Dia x 1-1/2-Inch. The fuse is suitable for small motors, small transformers, lighting circuits and control circuits. Fuse is UL listed, CSA/CE certified, RoHS compliant and meets Guide JDYX standards.
  • Time-delay for circuits with high inrush current
  • Perfect for use with UltraSafe fuse holders
  • Interrupt rating of 10-Kilo-Amps at 250-Volt AC

Overview

Mersen Tri-Onic® TRM Non-rejection time delay fuse has interrupt rating of 10-Kilo-Amps at 250-Volt AC. This midget class fuse features poly tube, GMG body and ferrule terminal connection. This cylindrical body style fuse has current rating of 6-Amps. The clip mount fuse has tin-plated copper contact and has a response time of 12 seconds at 200% rated load. It measures 13/32-Inch Dia x 1-1/2-Inch. The fuse is suitable for small motors, small transformers, lighting circuits and control circuits. Fuse is UL listed, CSA/CE certified, RoHS compliant and meets Guide JDYX standards.

Specifications

Terminal Connection
Ferrule
Type
Non-Rejection
Voltage Rating
250 Volt AC
Series
TRM
Sub Brand
Tri-Onic®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
Poly Tube, GMG Body
Contact Material
Tin Plated Copper
Fuse Class
Midget
Size
13/32 Inch Dia x 1-1/2 Inch Length
Interrupt Rating
10 Kilo-Amp at 250 Volt AC
Item Name
Time Delay Fuse
Mounting
Clip
Response Time
12 sec at 200% Rated Load
Element Type
No
Manufacturer Name
Mersen
Standards
UL 248-14 Listed, CSA C22.2 No.248.14 Certified, RoHS Compliant, CE Conformity, UL CardE33925 JDYX.E33925, CSA Card Class: 1422-01 File: 234651, Class: 1422-01 File: 049184_0_000, Class: 1422-01 File: 701263
UPC
78200174648
Manufacturer Part Number
TRM6
GTIN
00782001746483
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121609
Amperage Rating
6 Amp
Chart Files 01 Link
Actuator
No
Phase
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.