Tour  

Mersen TR8R Dual Element Class RK5 Rejection Current-Limiting Time Delay Fuse 8-Amp 250-Volt AC 160-Volt DC Tri-Onic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen TR8R Dual Element Class RK5 Rejection Current-Limiting Time Delay Fuse 8-Amp 250-Volt AC 160-Volt DC Tri-Onic®

SKU: 413
Mersen Tri-Onic® TR-R Rejection time delay fuse has interrupt rating of 200-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 160-Volt DC. This dual element RK5 class fuse features polyester body and ferrule terminal connection. This non-indicating fuse with cylindrical body style, has current rating of 8-Amps. The clip mount fuse has copper and tin-plated copper contact material for better conductivity. It measures 9/16-Inch Dia x 2-Inch. The fuse is suitable for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment. Fuse is UL listed, CSA/CE certified, RoHS compliant and meets Guide JDDZ standards.
  • Optional solid-state SmartSpot indicator
  • Time-delay for motor starting and transformer inrush currents without nuisance opening
  • Current limiting for low peak let-thru current

Overview

Mersen Tri-Onic® TR-R Rejection time delay fuse has interrupt rating of 200-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 160-Volt DC. This dual element RK5 class fuse features polyester body and ferrule terminal connection. This non-indicating fuse with cylindrical body style, has current rating of 8-Amps. The clip mount fuse has copper and tin-plated copper contact material for better conductivity. It measures 9/16-Inch Dia x 2-Inch. The fuse is suitable for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment. Fuse is UL listed, CSA/CE certified, RoHS compliant and meets Guide JDDZ standards.

Specifications

Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
250 Volt AC, 160 Volt DC
Series
TR-R
Sub Brand
Tri-Onic®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
Polyester Body
Contact Material
Copper, Tin Plated Copper
Fuse Class
RK5
Size
9/16 Inch Dia x 2 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 250 Volt AC, 20 Kilo-Amp at 160 Volt DC
Item Name
Time Delay Fuse
Mounting
Clip
Element Type
Dual
Manufacturer Name
Mersen
Standards
UL 248-12 E2137 Listed, CSA C22.2, No.248.12 Certified, RoHS Compliant, CE Conformity, UL CardE2137 JDDZ.E2137, CSA Card Class: 1422-02 File: 012636-0-000
UPC
78200174778
Manufacturer Part Number
TR8R
GTIN
00782001747787
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121606
Amperage Rating
8 Amp
Actuator
No
Phase
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.