Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen TR75R Dual Element Class RK5 Rejection Current-Limiting Time Delay Fuse 75-Amp 250-Volt AC/DC Tri-Onic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen TR75R Dual Element Class RK5 Rejection Current-Limiting Time Delay Fuse 75-Amp 250-Volt AC/DC Tri-Onic®

SKU: 469
Mersen Tri-Onic® TR-R Series Dual-element rejection current-limiting time-delay fuse is rated at 75-Amps and 250-Volt AC/DC. This RK5 class fuse has blade terminal connection and cylindrical body style. The interrupt rating of this fuse is 200-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 250-Volt DC. It has dimensions of 1-1/16-Inch Dia x 5-7/8-Inch. The non-indicating fuse with clip mounting, features polyester construction and tin-plated copper contacts. It is suitable for motor circuits, mains, feeders, branch-circuits, transformers, service entrance equipment and general-purpose equipment. It limits current for low peak let-thru current. The lead-free, high-grade silica filler offers fast arc quenching. Fuse is UL listed, CE/CSA certified and RoHS compliant.
  • Optional solid-state smartspot indicator
  • Time delay for motor starting and transformer inrush currents without nuisance opening
  • Rejection-style design overcomes replacement errors
  • Easy-to-read label for quick brand recognition and replacement
  • Metal-embossed date and catalog number allows for traceability and lasting identification
  • Offers dimensional stability in harsh industrial environments
  • For motor circuits, mains, feeders, branch-circuits, transformers, service entrance equipment, general-purpose equipment

Overview

Mersen Tri-Onic® TR-R Series Dual-element rejection current-limiting time-delay fuse is rated at 75-Amps and 250-Volt AC/DC. This RK5 class fuse has blade terminal connection and cylindrical body style. The interrupt rating of this fuse is 200-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 250-Volt DC. It has dimensions of 1-1/16-Inch Dia x 5-7/8-Inch. The non-indicating fuse with clip mounting, features polyester construction and tin-plated copper contacts. It is suitable for motor circuits, mains, feeders, branch-circuits, transformers, service entrance equipment and general-purpose equipment. It limits current for low peak let-thru current. The lead-free, high-grade silica filler offers fast arc quenching. Fuse is UL listed, CE/CSA certified and RoHS compliant.

Specifications

Terminal Connection
Blade
Type
Rejection, Current-Limiting
Voltage Rating
250 Volt AC/DC
Series
TR-R
Sub Brand
Tri-Onic®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
Polyester
Contact Material
Tin Plated Copper
Fuse Class
RK5
Size
1-1/16 Inch Dia x 5-7/8 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 250 Volt AC, 20 Kilo-Amp at 250 Volt DC
Item Name
Time Delay Fuse
Mounting
Clip
Element Type
Dual
Manufacturer Name
Mersen
Standards
UL 248-12 E2137 Listed, CSA C22.2, No.248.12 Certified, CE Marked, RoHS Compliant
UPC
78200174798
Manufacturer Part Number
TR75R
GTIN
00782001747985
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121606
Amperage Rating
75 Amp
Actuator
No
Phase
No
Is PFA Discontinued
No
Leaf Node Search
Time Delay Fuses
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Time Delay Fuses

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.