Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mersen TR500R Dual Element Midget Class RK5 Rejection Current-Limiting Time Delay Fuse 500 Amp 250 Volt AC 160 Volt DC Tri-Onic®

SKU: 546
Mersen Tri-Onic® TR-R Midget RK5 Current limiting time delay fuse is rated at 500 Amps and 250 Volt AC/160 Volt DC. Interrupt current rating of this fuse is 200 Kilo-Amps at 250 Volt AC and 20 Kilo-Amps at 160 Volt DC. It has dual element that provides the best time delay performance. Fuse with rejection style design prevents replacement errors. It has blade terminal connection. It offers current limiting for low-peak let-thru current. Cylindrical fuse features polyester body and copper contact. Clip mountable fuse comes with optional solid-state SmartSpot indicator. It is ideal for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment. Fuse is UL listed, CSA certified and RoHS compliant.
  • Time-delay for motor starting and transformer inrush currents without nuisance opening
  • Current limiting for low-peak let-thru current
  • Easy-to-read imprint label for quick recognition and replacement
  • Metal-embossed date and catalog number for easier traceability and lasting identification

Overview

Mersen Tri-Onic® TR-R Midget RK5 Current limiting time delay fuse is rated at 500 Amps and 250 Volt AC/160 Volt DC. Interrupt current rating of this fuse is 200 Kilo-Amps at 250 Volt AC and 20 Kilo-Amps at 160 Volt DC. It has dual element that provides the best time delay performance. Fuse with rejection style design prevents replacement errors. It has blade terminal connection. It offers current limiting for low-peak let-thru current. Cylindrical fuse features polyester body and copper contact. Clip mountable fuse comes with optional solid-state SmartSpot indicator. It is ideal for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment. Fuse is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Size
2-9/16 Inch Dia x 10-3/8 Inch Length
sku
546
Voltage Rating
250 Volt AC, 160 Volt DC
Type
Rejection, Current-Limiting
Terminal Connection
Blade
Sub Brand
Tri-Onic®
Series
TR-R
Manufacturer Name
Mersen
Mounting
Clip
Item Name
Time Delay Fuse
Interrupt Rating
200 Kilo-Amp at 250 Volt AC, 20 Kilo-Amp at 160 Volt DC
Indication
Non-Indicating
Fuse Class
Midget RK5
Element Type
Dual
UPC
78200174819
Standards
UL Listed Standard 248-12 File E2137, CSA Certified Standard C22.2 No. 248.12, RoHS Compliant and Lead Free
Amperage Rating
500 Amp
Construction
Polyester
Body Style
Cylindrical
GTIN
782001748197
Brand Name
Mersen
Color Code
No
Manufacturer Part Number
TR500R
Energy Star Flag
No
Country of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121606
Contact Material
Copper
Actuator
No
Phase
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.