Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen TR15R Dual Element Midget Class RK5 Rejection Current-Limiting Time Delay Fuse 15-Amp 250-Volt AC 160-Volt DC Tri-Onic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen TR15R Dual Element Midget Class RK5 Rejection Current-Limiting Time Delay Fuse 15-Amp 250-Volt AC 160-Volt DC Tri-Onic®

SKU: 424
Mersen Tri-Onic® TR-R Midget RK5 Current limiting time delay fuse is rated at 15-Amps and 250-Volt AC/160-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 160-Volt DC. It has dual element that provides the best time delay performance. Fuse with rejection style design prevents replacement errors. It has ferrule terminal connection. It offers current limiting for low-peak let-thru current. Cylindrical fuse features polyester body and copper contact. Clip mountable fuse comes with optional solid-state SmartSpot indicator. It is ideal for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment. Fuse is UL listed, CSA certified and RoHS compliant.
  • Time-delay for motor starting and transformer inrush currents without nuisance opening
  • Current limiting for low-peak let-thru current
  • Easy-to-read imprint label for quick recognition and replacement
  • Metal-embossed date and catalog number for easier traceability and lasting identification

Overview

Mersen Tri-Onic® TR-R Midget RK5 Current limiting time delay fuse is rated at 15-Amps and 250-Volt AC/160-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 250-Volt AC and 20-Kilo-Amps at 160-Volt DC. It has dual element that provides the best time delay performance. Fuse with rejection style design prevents replacement errors. It has ferrule terminal connection. It offers current limiting for low-peak let-thru current. Cylindrical fuse features polyester body and copper contact. Clip mountable fuse comes with optional solid-state SmartSpot indicator. It is ideal for motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment. Fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
9/16 Inch Dia x 2 Inch Length
Item Name
Time Delay Fuse
Series
TR-R
RoHS Flag
Yes
Interrupt Rating
200 Kilo-Amp at 250 Volt AC, 20 Kilo-Amp at 160 Volt DC
Manufacturer Name
Mersen
Manufacturer Part Number
TR15R
Mounting
Clip
Indication
Non-Indicating
GTIN
00782001747824
Amperage Rating
15 Amp
Energy Star Flag
No
Element Type
Dual
Body Style
Cylindrical
Brand Name
Mersen
Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
250 Volt AC, 160 Volt DC
UNSPSC
39121606
UPC
78200174782
Country Of Origin
Mexico
Contact Material
Copper
Construction
Polyester
Color Code
No
Sub Brand
Tri-Onic®
Standards
UL 248-12 E2137 Listed, CSA C22.2 No.248.12 Certified, RoHS Compliant/Lead Free
Fuse Class
Midget RK5
sku
424
Phase
No
Actuator
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.