Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen SPA430 Rotary Pistol Handle Shaft For Use With 30 - 200-Amp Disconnect Switches

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen SPA430 Rotary Pistol Handle Shaft For Use With 30 - 200-Amp Disconnect Switches

SKU: 501576
Standard Pack/Case Quantity: 1/Pack
Mersen Rotary pistol handle shaft measures 6 mm x 6 mm x 430 mm. It is suitable for use with 30 to 200-Amp disconnect switches. The rotary pistol handle shaft is RoHS compliant.
  • Copper and zinc construction
  • Comes in a size of 6 mm x 6 mm x 430 mm
  • Perfect for use with 30 to 200-Amp disconnect switches

Overview

Mersen Rotary pistol handle shaft measures 6 mm x 6 mm x 430 mm. It is suitable for use with 30 to 200-Amp disconnect switches. The rotary pistol handle shaft is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Standard Pack/Case Quantity
1/Pack
UNSPSC
39122221
Energy Star Flag
No
Manufacturer Part Number
SPA430
Manufacturer Name
Mersen
UPC
60534056065
Standards
RoHS Compliant
Size
6 mm x 6 mm x 430 mm
Item Name
Rotary Pistol Handle Shaft
For Use With
30 - 200 Amp Disconnect Switches
Brand Name
Mersen

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.