Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mersen SLR1 Single Element Non-Rejection Miniature Fast Acting Fuse 1 Amp 300 Volt AC

SKU: 817
Mersen SLR Series Miniature non-rejection fast acting fuse is suitable for protection of fluorescent lighting fixtures and ballasts. This single element fuse is rated at 1 Amp and 300 Volt AC. It has interrupt rating of 10 Kilo-Amps at 300 Volt AC. Fuse with bayonet connection, has cylindrical glass body for enhanced dimensional stability. It measures 1/4 Inch Dia x 1.9 Inch. It has nickel-plated brass contact material for optimal conductivity and supports in-line mounting for easy installation. Fast acting fuse is UL listed and CSA certified.
  • Integral fuse and insulating cap is suitable for use with SHR or SHR-1 fuse holders
  • Time-delay
  • Integral fuse and insulating cap

Overview

Mersen SLR Series Miniature non-rejection fast acting fuse is suitable for protection of fluorescent lighting fixtures and ballasts. This single element fuse is rated at 1 Amp and 300 Volt AC. It has interrupt rating of 10 Kilo-Amps at 300 Volt AC. Fuse with bayonet connection, has cylindrical glass body for enhanced dimensional stability. It measures 1/4 Inch Dia x 1.9 Inch. It has nickel-plated brass contact material for optimal conductivity and supports in-line mounting for easy installation. Fast acting fuse is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified
GTIN
782001751449
UNSPSC
39121625
Voltage Rating
300 Volt AC
Type
Non-Rejection, Miniature
Terminal Connection
Bayonet
Body Style
Cylindrical
Size
0.25 Inch Dia x 1.9 Inch Length
Color Code
No
Brand Name
Mersen
Construction
Glass Body
Contact Material
Nickel Plated Brass
Element Type
Single
Fuse Class
No
Series
SLR
Indication
Non-Indicating
Interrupt Rating
10 Kilo-Amp at 300 Volt AC
Item Name
Fast Acting Fuse
Amperage Rating
1 Amp
Mounting
In-Line
RoHS Flag
No
Country Of Origin
Mexico
Manufacturer Part Number
SLR1
Manufacturer Name
Mersen
sku
817
Energy Star Flag
No
UPC
78200175144
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.