Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen M400U30 3-Pole 3-Phase Non-Fusible Disconnect Switch 600-Volt AC/DC 400-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen M400U30 3-Pole 3-Phase Non-Fusible Disconnect Switch 600-Volt AC/DC 400-Amp

SKU: 550584
Mersen Non-fusible disconnect switch has Polyamide 6/6 body and Cu/Ag contact for long-life durability. It features front operation and internally mounted auxiliary contacts. This service entrance rated switch operates at a voltage rating of 600-Volts AC/DC, current rating of 400-Amps, temperature rating of -35 to 104 deg F and interrupt rating of 100-Kilo-Amps. It comes with flange mounting accessories. It is suitable for service entrance or main panel disconnects, make and break power circuit applications on load, electrical isolation and safety switch. The disconnect switch meets CSA, UL 98 Listed Guide WHTY IN File E191605, IEC 60947-3 and RoHS standards.
  • Most compact size
  • Polyamide 6/6 body, copper/silver contact construction
  • 3-Phase
  • For service entrance or main panel disconnects, make and break power circuit applications on load, electrical isolation and safety switch

Overview

Mersen Non-fusible disconnect switch has Polyamide 6/6 body and Cu/Ag contact for long-life durability. It features front operation and internally mounted auxiliary contacts. This service entrance rated switch operates at a voltage rating of 600-Volts AC/DC, current rating of 400-Amps, temperature rating of -35 to 104 deg F and interrupt rating of 100-Kilo-Amps. It comes with flange mounting accessories. It is suitable for service entrance or main panel disconnects, make and break power circuit applications on load, electrical isolation and safety switch. The disconnect switch meets CSA, UL 98 Listed Guide WHTY IN File E191605, IEC 60947-3 and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Non-Fusible
Operating Temperature Range
-35 to 104 deg F
Standards
UL 98 Listed Guide WHTY E191605 Listed, CSA Certified, IEC 60947-3, RoHS Compliant
Phase
3
UNSPSC
39122233
Energy Star Flag
No
sku
550584
Voltage Rating
600 Volt AC/DC
Number of Poles
3
Amperage Rating
400 Amp
Manufacturer Part Number
M400U30
Manufacturer Name
Mersen
UPC
36053405573
Actuator
No
Brand Name
Mersen
Connection Type
Tunnel Terminal/Blade
Degree of Protection
No
Dimensions
221 mm Width x 85 mm Depth x 220 mm Height
Conductor Size
2-600 MCM
Fuse Type
No
Interrupt Rating
100 Kilo-Amp
Item Name
Disconnect Switch
Material
Polyamide 6/6 Body, Copper/Silver Contact
Maximum Load Capacity
125 hp at 240 Volt, 250 hp at 480 Volt, 350 hp at 600 Volt
Mounting
Door/Base
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.