Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen LUG200 Terminal Lug For Use With 200-Amp Non-Fusible Disconnect Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen LUG200 Terminal Lug For Use With 200-Amp Non-Fusible Disconnect Switch

SKU: 301578
Standard Pack/Case Quantity: 6/Pack
Mersen Terminal lug allows the user to attach wires to our switches. It is suitable for use with 200-Amp non-fusible disconnect switch. The terminal lug is RoHS compliant.
  • Enables the user to attach wires to our switches
  • Copper and zinc construction
  • Comes in a size of 6-AWG to 300-MCM

Overview

Mersen Terminal lug allows the user to attach wires to our switches. It is suitable for use with 200-Amp non-fusible disconnect switch. The terminal lug is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Standard Pack/Case Quantity
6/Pack
UNSPSC
39122221
Energy Star Flag
No
Manufacturer Part Number
LUG200
Manufacturer Name
Mersen
UPC
60534055876
sku
301578
Standards
RoHS Compliant
Size
6 AWG-300 MCM
Item Name
Terminal Lug
For Use With
200 Amp Non-Fusible Disconnect Switch
Brand Name
Mersen
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.