Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen HR80X Rotary Pistol Handle For Use With IP65 NEMA 4X Non-Fusible and Fusible Disconnect Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen HR80X Rotary Pistol Handle For Use With IP65 NEMA 4X Non-Fusible and Fusible Disconnect Switch

SKU: 501505
Standard Pack/Case Quantity: 1/Pack
Mersen Rotary pistol handle in red, is 80-mm long. It is suitable for use with IP65 NEMA 4X non-fusible and fusible disconnect switch.
  • 80-mm long handle
  • Comes in red color
  • Perfect for use with IP65 NEMA 4X non-fusible and fusible disconnect switch

Overview

Mersen Rotary pistol handle in red, is 80-mm long. It is suitable for use with IP65 NEMA 4X non-fusible and fusible disconnect switch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Standard Pack/Case Quantity
1/Pack
UNSPSC
39122221
Color/Finish
Red
Energy Star Flag
No
Manufacturer Part Number
HR80X
Manufacturer Name
Mersen
UPC
60534055862
sku
501505
Size
80 mm Length
Item Name
Rotary Pistol Handle
For Use With
IP65 NEMA 4X Non-Fusible and Fusible Disconnect Switch
Brand Name
Mersen
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.