Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen HP6M1 Midget Special Purpose Photovoltaic Fuse 1-Amp 600-Volt DC HelioProtection®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen HP6M1 Midget Special Purpose Photovoltaic Fuse 1-Amp 600-Volt DC HelioProtection®

SKU: 497626
Mersen HelioProtection® HP6M Series Special-purpose photovoltaic fuse is rated at 600-Volt DC and 1-Amp. Interrupt rating of this fuse is 10-Kilo-Amps at 600-Volt DC. The midget fuse of dimension 0.41-Inch Dia x 1.5-Inch, has cylindrical GMG body and tin-plated copper contacts. Fuse with ferrule terminal connection, supports clip mounting. It is suitable for photovoltaic applications, PV string/array level protection, combiner box applications, in-line PV module protection, inverters and battery charge controllers. Fuse is UL listed, CSA certified, RoHS compliant and meets IEC standards.
  • Low fault current interrupting capability
  • Ensures superior performance at extreme temperatures
  • For photovoltaic applications, PV string/array level protection, combiner box applications, in-line PV module protection, inverters and battery charge controllers

Overview

Mersen HelioProtection® HP6M Series Special-purpose photovoltaic fuse is rated at 600-Volt DC and 1-Amp. Interrupt rating of this fuse is 10-Kilo-Amps at 600-Volt DC. The midget fuse of dimension 0.41-Inch Dia x 1.5-Inch, has cylindrical GMG body and tin-plated copper contacts. Fuse with ferrule terminal connection, supports clip mounting. It is suitable for photovoltaic applications, PV string/array level protection, combiner box applications, in-line PV module protection, inverters and battery charge controllers. Fuse is UL listed, CSA certified, RoHS compliant and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Clip
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121627
GTIN
00782001425029
Standards
UL 2579 E333668 Listed, CSA Certified, IEC 60269-6 Standard, RoHS Compliant
Contact Material
Tin Plated Copper
Element Type
No
Fuse Class
Midget
Amperage Rating
1 Amp
Brand Name
Mersen
Color Code
No
Interrupt Rating
10 Kilo-Amp at 600 Volt DC
Item Name
Photovoltaic Fuse
Construction
GMG Body
Voltage Rating
600 Volt DC
Type
Special Purpose
Terminal Connection
Ferrule
Sub Brand
HelioProtection®
Size
0.41 Inch Dia x 1.5 Inch Length
Series
HP6M
Energy Star Flag
No
Manufacturer Part Number
HP6M1
Manufacturer Name
Mersen
UPC
78200142502
Actuator
No
Phase
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.