Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mersen GGC6 Single Element Non-Rejection Miniature Fast Acting Fuse 6 Amp 250 Volt AC

SKU: 889
Mersen GGC Series Single element non-rejection miniature fast-acting fuse is rated at 6 Amps and 250 Volt AC. Fuse has ferrule terminal connection and cylindrical body style. The interrupt rating of this fuse is 200 Amps at 250 Volt AC and 10 kilo-Amps at 125 Volt AC. It has dimensions of 1/4 Inch Dia x 1-1/4 Inch. The non-indicating fuse with clip mounting, features glass construction and nickel-plated brass finish. It is suitable for electronic circuits. Fuse is UL listed, CSA certified and RoHS compliant.
  • 1-1/2-Inch Wire lead at each end
  • Voltage rating of 250 Volt AC
  • For electronic circuits

Overview

Mersen GGC Series Single element non-rejection miniature fast-acting fuse is rated at 6 Amps and 250 Volt AC. Fuse has ferrule terminal connection and cylindrical body style. The interrupt rating of this fuse is 200 Amps at 250 Volt AC and 10 kilo-Amps at 125 Volt AC. It has dimensions of 1/4 Inch Dia x 1-1/4 Inch. The non-indicating fuse with clip mounting, features glass construction and nickel-plated brass finish. It is suitable for electronic circuits. Fuse is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified, RoHS Compliant
GTIN
782001760731
UNSPSC
39121625
Voltage Rating
250 Volt AC
Type
Non-Rejection, Miniature
Terminal Connection
Ferrule
Body Style
Cylindrical
Size
1/4 Inch Dia x 1-1/4 Inch Length
Color Code
No
Brand Name
Mersen
Construction
Glass
Contact Material
Nickel Plated Brass
Element Type
Single
Fuse Class
No
Series
GGC
Indication
Non-Indicating
Interrupt Rating
200 Amp at 250 Volt AC, 10 Kilo-Amp at 125 Volt AC
Item Name
Fast Acting Fuse
Amperage Rating
6 Amp
Mounting
Clip
RoHS Flag
Yes
Country Of Origin
China
Manufacturer Part Number
GGC6
Manufacturer Name
Mersen
sku
889
Energy Star Flag
No
UPC
78200176073
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.