Mersen GGC15 Single Element Non-Rejection Miniature Fast Acting Fuse 15-Amp 125-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen GGC15 Single Element Non-Rejection Miniature Fast Acting Fuse 15-Amp 125-Volt AC

SKU: 57407
Mersen GGC Series Single element non-rejection miniature fast-acting fuse is rated at 15-Amps and 125-Volt AC. Fuse has ferrule terminal connection and cylindrical body style. The interrupt rating of this fuse is 10-Kilo-Amps at 125-Volt AC. It has dimensions of 1/4-Inch Dia x 1-1/4-Inch. The non-indicating fuse with clip mounting, features glass construction and nickel-plated brass finish. It is suitable for electronic circuits. Fuse is UL listed, CSA certified and RoHS compliant.
  • 1-1/2-Inch Wire lead at each end
  • Voltage rating of 125-Volt AC
  • For electronic circuits

Overview

Mersen GGC Series Single element non-rejection miniature fast-acting fuse is rated at 15-Amps and 125-Volt AC. Fuse has ferrule terminal connection and cylindrical body style. The interrupt rating of this fuse is 10-Kilo-Amps at 125-Volt AC. It has dimensions of 1/4-Inch Dia x 1-1/4-Inch. The non-indicating fuse with clip mounting, features glass construction and nickel-plated brass finish. It is suitable for electronic circuits. Fuse is UL listed, CSA certified and RoHS compliant.

Specifications

RoHS Flag
Yes
Mounting
Clip
GTIN
00782001760786
Fuse Class
No
Indication
Non-Indicating
Interrupt Rating
10 Kilo-Amp at 125 Volt AC
Item Name
Fast Acting Fuse
Series
GGC
Size
1/4 Inch Dia x 1-1/4 Inch Length
Standards
UL Listed, CSA Certified, RoHS Compliant
Terminal Connection
Ferrule
Type
Non-Rejection, Miniature
Voltage Rating
125 Volt AC
UNSPSC
39121625
Country Of Origin
China
UPC
78200176078
Manufacturer Name
Mersen
Manufacturer Part Number
GGC15
Energy Star Flag
No
Contact Material
Nickel Plated Brass
Element Type
Single
Construction
Glass
Body Style
Cylindrical
Amperage Rating
15 Amp
Brand Name
Mersen
Color Code
No
Actuator
No
Phase
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.