Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen GDG10 Non-Rejection Miniature Time Delay Fuse 10-Amp 250-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen GDG10 Non-Rejection Miniature Time Delay Fuse 10-Amp 250-Volt AC

SKU: 563063
Mersen GDG Series Non-rejection miniature time delay fuse has an interrupt rating of 100-Amps at 250-Volts AC, a voltage rating of 250-Volts AC and current rating of 10-Amps. The fuse features cylindrical glass body and ferrule terminal connection. Nickel plated brass contact of this midget class fuse ensures better electrical conductivity and supports clip mounting. It is suitable for electronic circuits. The fuse meets UL, CSA, SEMKO, BSI and VDE and IEC 127-2 standards.
  • Clip mountable
  • Features cylindrical body
  • Suitable for electronic circuits

Overview

Mersen GDG Series Non-rejection miniature time delay fuse has an interrupt rating of 100-Amps at 250-Volts AC, a voltage rating of 250-Volts AC and current rating of 10-Amps. The fuse features cylindrical glass body and ferrule terminal connection. Nickel plated brass contact of this midget class fuse ensures better electrical conductivity and supports clip mounting. It is suitable for electronic circuits. The fuse meets UL, CSA, SEMKO, BSI and VDE and IEC 127-2 standards.

Specifications

Voltage Rating
250 Volt AC
Amperage Rating
10 Amp
Body Style
Cylindrical
Energy Star Flag
No
Country Of Origin
China
UPC
78200123489
RoHS Flag
Yes
UNSPSC
39121609
Terminal Connection
Ferrule
GTIN
00782001234898
Standards
UL Listed, CSA Certified, SEMKO Approved, BSI and VDE Approved, IEC 127-2 Standard
Type
Non-Rejection, Miniature
Brand Name
Mersen
Size
5 mm Dia x 20 mm Length
Mounting
Clip
Color Code
No
Construction
Glass Body
Contact Material
Nickel Plated Brass
Element Type
No
Fuse Class
Midget
Interrupt Rating
100 Amp at 250 Volt AC
Item Name
Time Delay Fuse
Manufacturer Name
Mersen
Series
GDG
Manufacturer Part Number
GDG10
Phase
No
Actuator
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.