Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen CP600A1 Special Purpose Cable Protector Fuse 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen CP600A1 Special Purpose Cable Protector Fuse 600-Volt AC

SKU: 546478
Mersen CP Series Special-purpose cable protector fuse is rated at 600-Volt AC. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC. The fuse of dimension 2.5-Inch Dia x 14.19-Inch, has cylindrical GMG/neoprene coated rubber body. Fuse with cable-to-cable terminal connection, supports crimp, crimp and bolt-on and bolt-on mounting. Fuse is UL listed.
  • Catalog number stamped into terminal for permanent identification
  • Crimp terminals for aluminum cable that include oxide inhibitor
  • Current-limiting device

Overview

Mersen CP Series Special-purpose cable protector fuse is rated at 600-Volt AC. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC. The fuse of dimension 2.5-Inch Dia x 14.19-Inch, has cylindrical GMG/neoprene coated rubber body. Fuse with cable-to-cable terminal connection, supports crimp, crimp and bolt-on and bolt-on mounting. Fuse is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Crimp/Bolt-On
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39121627
GTIN
00782001386740
Standards
UL 248-1, E305297 Listed
Contact Material
Tin Plated Copper, Tin Plated Copper and Tin Plated Brass, Tin Plated Aluminum, Tin Plated Aluminum and Tin Plated Copper
Element Type
No
Fuse Class
No
Brand Name
Mersen
Color Code
No
Interrupt Rating
200 Kilo-Amp at 600 Volt AC
Item Name
Cable Protector Fuse
Construction
GMG, Neoprene Coated Rubber Body
Voltage Rating
600 Volt AC
Type
Special Purpose
Terminal Connection
Cable to Cable
Size
2.5 Inch Dia x 14.19 Inch Length
Series
CP
Conductor Size
600 KCMIL Aluminum
Energy Star Flag
No
Manufacturer Part Number
CP600A1
Manufacturer Name
Mersen
UPC
78200138674
sku
546478
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.