Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen ATQ2 Dual Element Midget Non-Rejection Time Delay Fuse 2-Amp 500-Volt AC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATQ2 Dual Element Midget Non-Rejection Time Delay Fuse 2-Amp 500-Volt AC Amp-Trap®

SKU: 1211
Mersen Amp-Trap® ATQ Midget Class Non-rejection time delay fuse is rated at 2-Amps and 500-Volt AC. Interrupt current rating of this fuse is 10-Kilo-Amps at 500-Volt AC. Clip mountable fuse has ferrule terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and tin-plated copper contact. It offers supplemental protection of lighting, motor, solenoid and transformer circuit. It is suitable for UltraSafe™ fuse holders. Fuse is UL listed, CSA certified and RoHS compliant.
  • Numerous ratings for a wide variety of applications up to 500-Volt AC
  • Time-delay (12 secs at 200% rating) for circuits with high-inrush current
  • Features ferrule terminal connection

Overview

Mersen Amp-Trap® ATQ Midget Class Non-rejection time delay fuse is rated at 2-Amps and 500-Volt AC. Interrupt current rating of this fuse is 10-Kilo-Amps at 500-Volt AC. Clip mountable fuse has ferrule terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and tin-plated copper contact. It offers supplemental protection of lighting, motor, solenoid and transformer circuit. It is suitable for UltraSafe™ fuse holders. Fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Clip
Body Style
Cylindrical
UNSPSC
39121609
GTIN
00782001903541
Standards
UL 248-14 E33925 Listed, CSA C22.2 No.248.14 Certified, RoHS Compliant
Contact Material
Tin Plated Copper
Element Type
Dual
Fuse Class
Midget
Amperage Rating
2 Amp
Brand Name
Mersen
Color Code
No
Indication
Non-Indicating
Interrupt Rating
10 Kilo-Amp at 500 Volt AC
Item Name
Time Delay Fuse
Construction
GMG Body
Voltage Rating
500 Volt AC
Type
Non-Rejection
Terminal Connection
Ferrule
Sub Brand
Amp-Trap®
Size
0.41 Inch Dia x 1.5 Inch Length
Series
ATQ
Response Time
12 sec at 200% Rated Load
Energy Star Flag
No
Manufacturer Part Number
ATQ2
Manufacturer Name
Mersen
sku
1211
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.