Tour  

Mersen ATMR5 Single Element Class CC Rejection Current-Limiting Fast Acting Fuse 5-Amp 600-Volt AC/DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATMR5 Single Element Class CC Rejection Current-Limiting Fast Acting Fuse 5-Amp 600-Volt AC/DC Amp-Trap®

SKU: 1258
Mersen Amp-Trap® ATMR Series Rejection current limiting fast acting fuse is ideal for use in control circuits, lighting, general loads and branch circuit protection. It incorporates versatile design for individual component and branch circuit protection. This Class CC single element fuse is rated at 5-Amps and 600-Volt AC/Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 600-Volt DC. Fuse with ferrule terminal connection, has cylindrical GMG body for enhanced dimensional stability. It measures 0.41-Inch Dia x 1.5-Inch. It supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.
  • Rejection style design prevents replacement errors when used with recommended fuse blocks
  • Measures 0.41-Inch Dia x 1.5-Inch
  • Has ferrule terminal connection

Overview

Mersen Amp-Trap® ATMR Series Rejection current limiting fast acting fuse is ideal for use in control circuits, lighting, general loads and branch circuit protection. It incorporates versatile design for individual component and branch circuit protection. This Class CC single element fuse is rated at 5-Amps and 600-Volt AC/Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 600-Volt DC. Fuse with ferrule terminal connection, has cylindrical GMG body for enhanced dimensional stability. It measures 0.41-Inch Dia x 1.5-Inch. It supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
600 Volt AC/DC
Series
ATMR
Sub Brand
Amp-Trap®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
GMG Body
Contact Material
Tin Plated Copper
Fuse Class
CC
Size
0.41 Inch Dia x 1.5 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 600 Volt DC
Item Name
Fast Acting Fuse
Mounting
Clip
Element Type
Single
Manufacturer Name
Mersen
Standards
UL 248-14 E33925 Listed, CSA C22.2 No.248.14 Certified, RoHS Compliant
UPC
78200190389
Manufacturer Part Number
ATMR5
GTIN
00782001903893
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121627
Amperage Rating
5 Amp
Actuator
No
Phase
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.