Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen ATMR30 Single Element Class CC Rejection Current-Limiting Fast Acting Fuse 30-Amp 600-Volt AC 600-Volt DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATMR30 Single Element Class CC Rejection Current-Limiting Fast Acting Fuse 30-Amp 600-Volt AC 600-Volt DC Amp-Trap®

SKU: 1420
Mersen Amp-Trap® ATMR Series Current limiting rejection fast acting fuse is suitable for control circuits, lighting and general loads. This CC class single element fuse is rated at 30-Amps and 600-Volt AC/600-Volt DC. It has interrupt rating of 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 600-Volt DC. Fuse with ferrule connection, has cylindrical GMG body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. It has tin-plated copper contact material for optimal conductivity and supports clip mounting for easy installation. Fast acting fuse is UL listed, RoHS compliant, CSA/CE certified and meets JDDZ standards.
  • Rejection style design avoids replacement errors when used with recommended fuse blocks
  • Fiberglass body offers dimensional stability in harsh industrial environments
  • Adaptable design for individual component and branch-circuit protection

Overview

Mersen Amp-Trap® ATMR Series Current limiting rejection fast acting fuse is suitable for control circuits, lighting and general loads. This CC class single element fuse is rated at 30-Amps and 600-Volt AC/600-Volt DC. It has interrupt rating of 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 600-Volt DC. Fuse with ferrule connection, has cylindrical GMG body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. It has tin-plated copper contact material for optimal conductivity and supports clip mounting for easy installation. Fast acting fuse is UL listed, RoHS compliant, CSA/CE certified and meets JDDZ standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
13/32 Inch Dia x 1-1/2 Inch Length
Item Name
Fast Acting Fuse
Series
ATMR
RoHS Flag
Yes
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 600 Volt DC
Manufacturer Name
Mersen
Manufacturer Part Number
ATMR30
Mounting
Clip
Indication
Non-Indicating
GTIN
00782001904845
Amperage Rating
30 Amp
Energy Star Flag
No
Element Type
Single
Body Style
Cylindrical
Brand Name
Mersen
Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
600 Volt AC, 600 Volt DC
UNSPSC
39121625
UPC
78200190484
Country Of Origin
Mexico
Contact Material
Tin Plated Copper
Construction
GMG Body
Color Code
No
Sub Brand
Amp-Trap®
Standards
UL 248-4 E2137 Listed, DC Listed to UL 248, CSA Certified to C22.2, No.248.4, RoHS Compliant, CE Conformity, UL Card E2137 JDDZ.E2137,CSA Card Class 1422-02 012636-0-000
Fuse Class
CC
sku
1420
Chart Files 01 Link Phase
No
Actuator
No
Hazardous Materials Code
B

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.