Tour  

Mersen ATM3 Single Element Midget Non-Rejection Fast Acting Fuse 3-Amp 600-Volt AC/DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATM3 Single Element Midget Non-Rejection Fast Acting Fuse 3-Amp 600-Volt AC/DC Amp-Trap®

SKU: 1011
Mersen Amp-Trap® ATM Series Non-rejection fast acting fuse is ideal for supplemental protection of small motors and transformers. It has extended ratings for special protection of capacitors and circuits with high-inrush currents. This midget Class single element fuse is rated at 3-Amps and 600-Volt AC/Volt DC. Interrupt rating of this fuse is 100-Kilo-Amps at 600-Volt AC/Volt DC. Fuse with ferrule terminal connection, has cylindrical GMG body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. It is suitable for use with UltraSafe™ fuse holders and supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.
  • 600-Volt DC Ratings for a wide variety of applications including photovoltaic and solar applications
  • Measures 13/32-Inch Dia x 1-1/2-Inch
  • Has ferrule terminal connection

Overview

Mersen Amp-Trap® ATM Series Non-rejection fast acting fuse is ideal for supplemental protection of small motors and transformers. It has extended ratings for special protection of capacitors and circuits with high-inrush currents. This midget Class single element fuse is rated at 3-Amps and 600-Volt AC/Volt DC. Interrupt rating of this fuse is 100-Kilo-Amps at 600-Volt AC/Volt DC. Fuse with ferrule terminal connection, has cylindrical GMG body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. It is suitable for use with UltraSafe™ fuse holders and supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Terminal Connection
Ferrule
Type
Non-Rejection
Voltage Rating
600 Volt AC/DC
Series
ATM
Sub Brand
Amp-Trap®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
GMG Body
Contact Material
Tin Plated Copper
Fuse Class
Midget
Size
13/32 Inch Dia x 1-1/2 Inch Length
Indication
Non-Indicating
Interrupt Rating
100 Kilo-Amp at 600 Volt AC/DC
Item Name
Fast Acting Fuse
Mounting
Clip
Element Type
Single
Manufacturer Name
Mersen
Standards
UL 248-14 E33925 Listed, CSA C22.2 No.248.14 Certified, RoHS Compliant
UPC
78200190072
Manufacturer Part Number
ATM3
GTIN
00782001900724
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121625
Amperage Rating
3 Amp
Actuator
No
Phase
No
Is PFA Discontinued
No
Leaf Node Search
Fast Acting Fuses
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Fast Acting Fuses

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.