Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen ATM20 Single Element Midget Non-Rejection Fast Acting Fuse 20-Amp 600-Volt AC/DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATM20 Single Element Midget Non-Rejection Fast Acting Fuse 20-Amp 600-Volt AC/DC Amp-Trap®

SKU: 1005
Mersen Amp-Trap® ATM Series Non-rejection fast acting fuse is ideal for supplemental protection of small motors and transformers. It has extended ratings for special protection of capacitors and circuits with high-inrush currents. This midget Class single element fuse is rated at 20-Amps and 600-Volt AC/Volt DC. Interrupt rating of this fuse is 100-Kilo-Amps at 600-Volt AC/Volt DC. Fuse with ferrule terminal connection, has cylindrical GMG body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. It is suitable for use with UltraSafe™ fuse holders and supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.
  • 600-Volt DC Ratings for a wide variety of applications including photovoltaic and solar applications
  • Measures 13/32-Inch Dia x 1-1/2-Inch
  • Has ferrule terminal connection

Overview

Mersen Amp-Trap® ATM Series Non-rejection fast acting fuse is ideal for supplemental protection of small motors and transformers. It has extended ratings for special protection of capacitors and circuits with high-inrush currents. This midget Class single element fuse is rated at 20-Amps and 600-Volt AC/Volt DC. Interrupt rating of this fuse is 100-Kilo-Amps at 600-Volt AC/Volt DC. Fuse with ferrule terminal connection, has cylindrical GMG body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. It is suitable for use with UltraSafe™ fuse holders and supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Clip
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121625
GTIN
00782001900700
Standards
UL 248-14 E33925 Listed, CSA C22.2 No.248.14 Certified, RoHS Compliant
Contact Material
Tin Plated Copper
Element Type
Single
Fuse Class
Midget
Amperage Rating
20 Amp
Brand Name
Mersen
Color Code
No
Indication
Non-Indicating
Interrupt Rating
100 Kilo-Amp at 600 Volt AC/DC
Item Name
Fast Acting Fuse
Construction
GMG Body
Voltage Rating
600 Volt AC/DC
Type
Non-Rejection
Terminal Connection
Ferrule
Sub Brand
Amp-Trap®
Size
13/32 Inch Dia x 1-1/2 Inch Length
Series
ATM
Energy Star Flag
No
Manufacturer Part Number
ATM20
Manufacturer Name
Mersen
UPC
78200190070
sku
1005
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.