Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen ATDR4 Dual Element Class CC Rejection Current-Limiting Time Delay Fuse 4-Amp 600-Volt AC 300-Volt DC Amp-Trap 2000®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATDR4 Dual Element Class CC Rejection Current-Limiting Time Delay Fuse 4-Amp 600-Volt AC 300-Volt DC Amp-Trap 2000®

SKU: 1076
Mersen Amp-Trap 2000® ATDR Class CC Current limiting time delay fuse is rated at 4-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Clip mountable fuse has ferrule terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and tin-plated copper contact. It comes in rejection style design to prevent replacement errors. Fuse comes with high-visibility orange label that ensures instant recognition and simplifies replacement. It is perfect for small motors, contactors, lighting, heaters, general loads and branch circuit protection. Fuse is UL listed and CSA certified.
  • Time-delay for motor starting inrush currents without nuisance opening
  • Highly current limiting for low-peak let-thru current
  • Improved cycling ability for frequent motor starts/stops without nuisance fuse opening
  • Metal-embossed date and catalog number for easier traceability and lasting identification

Overview

Mersen Amp-Trap 2000® ATDR Class CC Current limiting time delay fuse is rated at 4-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Clip mountable fuse has ferrule terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and tin-plated copper contact. It comes in rejection style design to prevent replacement errors. Fuse comes with high-visibility orange label that ensures instant recognition and simplifies replacement. It is perfect for small motors, contactors, lighting, heaters, general loads and branch circuit protection. Fuse is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Clip
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39121609
GTIN
00782001900977
Standards
UL 248-4 E2137 Listed, CSA Certified C22.2, No.248.4
Contact Material
Tin Plated Copper
Element Type
Dual
Fuse Class
CC
Amperage Rating
4 Amp
Brand Name
Mersen
Color Code
No
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Construction
GMG Body
Voltage Rating
600 Volt AC, 300 Volt DC
Type
Rejection, Current-Limiting
Terminal Connection
Ferrule
Sub Brand
Amp-Trap 2000®
Size
0.41 Inch Dia x 1.5 Inch Length
Series
ATDR
Energy Star Flag
No
Manufacturer Part Number
ATDR4
Manufacturer Name
Mersen
UPC
78200190097
sku
1076
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.