Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen ATDR10 Dual Element Class CC Rejection Current-Limiting Time Delay Fuse 10-Amp 600-Volt AC 300-Volt DC Amp-Trap 2000®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen ATDR10 Dual Element Class CC Rejection Current-Limiting Time Delay Fuse 10-Amp 600-Volt AC 300-Volt DC Amp-Trap 2000®

SKU: 1095
Mersen Amp-Trap 2000® ATDR Class CC Current limiting time delay fuse is rated at 10-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Clip mountable fuse has ferrule terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and tin-plated copper contact. It comes in rejection style design to prevent replacement errors. Fuse comes with high-visibility orange label that ensures instant recognition and simplifies replacement. It is perfect for small motors, contactors, lighting, heaters, general loads and branch circuit protection. Fuse is UL listed and CSA certified.
  • Time-delay for motor starting inrush currents without nuisance opening
  • Highly current limiting for low-peak let-thru current
  • Improved cycling ability for frequent motor starts/stops without nuisance fuse opening
  • Metal-embossed date and catalog number for easier traceability and lasting identification

Overview

Mersen Amp-Trap 2000® ATDR Class CC Current limiting time delay fuse is rated at 10-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Clip mountable fuse has ferrule terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and tin-plated copper contact. It comes in rejection style design to prevent replacement errors. Fuse comes with high-visibility orange label that ensures instant recognition and simplifies replacement. It is perfect for small motors, contactors, lighting, heaters, general loads and branch circuit protection. Fuse is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
0.41 Inch Dia x 1.5 Inch Length
Item Name
Time Delay Fuse
Series
ATDR
RoHS Flag
No
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Manufacturer Name
Mersen
Manufacturer Part Number
ATDR10
Mounting
Clip
Indication
Non-Indicating
GTIN
00782001901073
Amperage Rating
10 Amp
Energy Star Flag
No
Element Type
Dual
Body Style
Cylindrical
Brand Name
Mersen
Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
600 Volt AC, 300 Volt DC
UNSPSC
39121609
UPC
78200190107
Country Of Origin
Mexico
Contact Material
Tin Plated Copper
Construction
GMG Body
Color Code
No
Sub Brand
Amp-Trap 2000®
Standards
UL 248-4 E2137 Listed, CSA Certified C22.2, No.248.4
Fuse Class
CC
sku
1095
Phase
No
Actuator
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.