Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen AJT450 Dual Element Class J Rejection Current-Limiting Low Voltage Time Delay Fuse 450-Amp 600-Volt AC 500-Volt DC Amp-Trap 2000®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen AJT450 Dual Element Class J Rejection Current-Limiting Low Voltage Time Delay Fuse 450-Amp 600-Volt AC 500-Volt DC Amp-Trap 2000®

SKU: 108295
Mersen Amp-Trap 2000® AJT Series Dual-element rejection current-limiting low-voltage time-delay fuse is rated at 450-Amps and 600-Volt AC, 500-Volt DC. This J class fuse has blade terminal connection and cylindrical body style. The interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC, 100-Kilo-Amps at 500-Volt DC, 300-Kilo-Amps at 600-Volt AC self-certified. It has dimensions of 2-1/2-Inch Dia x 8-Inch. The indicating fuse with clip mounting, features GMG construction and tin-plated copper, silver-plated copper as well as brass contacts.

This orange color-coded fuse is suitable for motor circuits, mains, feeders, branch-circuits, lighting, heaters, transformers, control panels, circuit breaker back-up, bus duct and loadcenters. It limits current for low peak let-thru current. The high-grade silica filler offers fast arc quenching. Fuse is UL/DC listed, CSA certified and RoHS compliant.
  • Solid-state smartspot indicator
  • Time delay for motor starting and transformer inrush currents without nuisance opening
  • Small footprint requires less mounting space and allows smaller, more economical fuse blocks
  • Easy 2-to-1 selectivity prevents nuisance shutdowns
  • Unique class J dimensions overcomes replacement errors
  • High-visibility orange label for instant recognition and simplifies replacement
  • Metal embossed date and catalog number ensures easy traceability and lasting identification
  • Offers dimensional stability in harsh industrial environments

Overview

Mersen Amp-Trap 2000® AJT Series Dual-element rejection current-limiting low-voltage time-delay fuse is rated at 450-Amps and 600-Volt AC, 500-Volt DC. This J class fuse has blade terminal connection and cylindrical body style. The interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC, 100-Kilo-Amps at 500-Volt DC, 300-Kilo-Amps at 600-Volt AC self-certified. It has dimensions of 2-1/2-Inch Dia x 8-Inch. The indicating fuse with clip mounting, features GMG construction and tin-plated copper, silver-plated copper as well as brass contacts.

This orange color-coded fuse is suitable for motor circuits, mains, feeders, branch-circuits, lighting, heaters, transformers, control panels, circuit breaker back-up, bus duct and loadcenters. It limits current for low peak let-thru current. The high-grade silica filler offers fast arc quenching. Fuse is UL/DC listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
2-1/2 Inch Dia x 8 Inch Length
Item Name
Time Delay Fuse
Series
AJT
RoHS Flag
Yes
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 500 Volt DC, 300 Kilo-Amp at 600 Volt AC Self-Certified (UL Witnessed)
Manufacturer Name
Mersen
Manufacturer Part Number
AJT450
Mounting
Clip
Indication
Indicating
GTIN
00782001962180
Amperage Rating
450 Amp
Energy Star Flag
No
Element Type
Dual
Body Style
Cylindrical
Brand Name
Mersen
Terminal Connection
Blade
Type
Rejection, Current-Limiting, Low Voltage
Voltage Rating
600 Volt AC, 500 Volt DC
UNSPSC
39121636
UPC
78200196218
Country Of Origin
Mexico
Contact Material
Tin Plated Copper, Silver Plated Copper, Brass
Construction
GMG
Color Code
Orange
Sub Brand
Amp-Trap 2000®
Standards
UL 248-8 E2137 Listed, DC Listed to UL Listed 248, CSA C22.2, No.248.8 Certified, CE Marked, IEC 269-2-1, RoHS Compliant, Lead Free
Fuse Class
J
Feature8
Offers dimensional stability in harsh industrial environments
sku
108295
Phase
No
Actuator
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.