Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen AJT150 Class J Time Delay Fuse 150-Amp 600-Volt AC Amp-Trap 2000® SmartSpot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen AJT150 Class J Time Delay Fuse 150-Amp 600-Volt AC Amp-Trap 2000® SmartSpot®

SKU: 693366
Mersen Amp-Trap 2000® SmartSpot® AJT Series time delay fuse is rated at 600-Volt AC and 150-Amps. Interrupt rating of this fuse is 100-Kilo-Amps at 600-Volt AC. It has high-visibility orange label for instant recognition. The class J fuse of dimension 1-5/8-Inch Dia x 5-3/4-Inch, has fiberglass body that provides dimensional stability in harsh industrial settings. It has high-grade silica filler to ensure fast arc quenching. The easy 2-to-1 selectivity feature prevents nuisance shutdowns. It is suitable for motor circuits, mains feeders, branch circuits lighting, heating and general loads, transformers, control panels, circuit breaker back-up and bus duct load centers application. Fuse is UL listed.
  • Includes Solid-state SmartSpot indicator
  • Extremely current-limiting for low peak let-thru current
  • Suitable for arc flash energy reduction
  • Time-delay function for motor starting and transformer inrush
  • Small footprint makes use of less mounting space and allows smaller, more economical fuse blocks
  • Unique Class J dimensions prevent replacement errors
  • Metal embossed date and catalog number allows for easy traceability and lasting identification
  • For motor circuits, mains feeders, branch circuits lighting, heating and general loads, transformers, control panels, circuit breaker back-up and bus duct load centers application

Overview

Mersen Amp-Trap 2000® SmartSpot® AJT Series time delay fuse is rated at 600-Volt AC and 150-Amps. Interrupt rating of this fuse is 100-Kilo-Amps at 600-Volt AC. It has high-visibility orange label for instant recognition. The class J fuse of dimension 1-5/8-Inch Dia x 5-3/4-Inch, has fiberglass body that provides dimensional stability in harsh industrial settings. It has high-grade silica filler to ensure fast arc quenching. The easy 2-to-1 selectivity feature prevents nuisance shutdowns. It is suitable for motor circuits, mains feeders, branch circuits lighting, heating and general loads, transformers, control panels, circuit breaker back-up and bus duct load centers application. Fuse is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Body Style
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL E60314 Listed
Element Type
No
Fuse Class
J
Amperage Rating
150 Amp
Brand Name
Mersen
Color Code
No
Indication
Indicating
Interrupt Rating
100 Kilo-Amp at 600 Volt AC
Item Name
Time Delay Fuse
Voltage Rating
600 Volt AC
Sub Brand
Amp-Trap 2000® SmartSpot®
Size
1-5/8 Inch Dia x 5-3/4 Inch Length
Series
AJT
Energy Star Flag
No
Feature8
For motor circuits, mains feeders, branch circuits lighting, heating and general loads, transformers, control panels, circuit breaker back-up and bus duct load centers application
Manufacturer Part Number
AJT150
Manufacturer Name
Mersen
Actuator
No
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.