Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A6T60 Class T Rejection Current-Limiting Fast Acting Fuse 60 Amp 600 Volt AC 300 Volt DC

SKU: 983
Mersen A6T Series Current limiting rejection fast acting fuse is suitable for loadcenters, panelboards, switchboards, circuit breakers and metering centers. This T class fuse is rated at 60 Amps and 600 Volt AC/300 Volt DC. It has interrupt rating of 200 Kilo-Amps at 600 Volt AC and 50 Kilo-Amps at 300 Volt AC. Fuse with ferrule/blade connection, has cylindrical GMG body for enhanced dimensional stability. It measures 0.81 Inch Dia x 1.57 Inch. It has copper contact material for optimal conductivity and supports clip/bolt-on mounting for easy installation. Fast acting fuse is UL listed, RoHS compliant, CSA/CE certified and meets JDDZ standards.
  • Prevention of replacement by other fuse classes is possible through unique dimensions
  • Has blade-stamped catalog numbers for permanent identification
  • Small physical size offers greater design flexibility

Overview

Mersen A6T Series Current limiting rejection fast acting fuse is suitable for loadcenters, panelboards, switchboards, circuit breakers and metering centers. This T class fuse is rated at 60 Amps and 600 Volt AC/300 Volt DC. It has interrupt rating of 200 Kilo-Amps at 600 Volt AC and 50 Kilo-Amps at 300 Volt AC. Fuse with ferrule/blade connection, has cylindrical GMG body for enhanced dimensional stability. It measures 0.81 Inch Dia x 1.57 Inch. It has copper contact material for optimal conductivity and supports clip/bolt-on mounting for easy installation. Fast acting fuse is UL listed, RoHS compliant, CSA/CE certified and meets JDDZ standards.

Specifications

List UOM Qty
1
Order UOM
ea
Size
0.81 Inch Dia x 1.57 Inch Length
sku
983
Voltage Rating
600 Volt AC, 300 Volt DC
Type
Rejection, Current-Limiting
Terminal Connection
Ferrule/Blade
Series
A6T
Manufacturer Name
Mersen
Mounting
Clip/Bolt-On
Item Name
Fast Acting Fuse
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 50 Kilo-Amp at 300 Volt AC
Fuse Class
T
Element Type
No
UPC
78200189111
Standards
UL Listed to Standard 248-15, File E2137, DC Listed to UL Standard 248, CSA Certified to Standard C22.2, No. 248.15, RoHS Compliant, CE Conformity, UL File CardE2137 JDDZ.E2137,CSA File CardClass: 1422-02 File: 012636_0_000
Amperage Rating
60 Amp
Construction
GMG Body
Body Style
Cylindrical
GTIN
782001891114
Brand Name
Mersen
Color Code
No
Manufacturer Part Number
A6T60
Energy Star Flag
No
Country of Origin
Mexico
RoHS Flag
No
UNSPSC
39121625
Contact Material
Copper
Chart Files 01 Link Actuator
No
Phase
No
Pending Enrichment
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.