Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A6T25 Rejection Current-Limiting Fast Acting Fuse 25-Amp 600-Volt AC 300-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A6T25 Rejection Current-Limiting Fast Acting Fuse 25-Amp 600-Volt AC 300-Volt DC

SKU: 54032
Mersen A6T Series Rejection current-limiting fast acting fuse has an interrupt rating of 200-Kilo-Amps at 600-Volts AC, 50-Kilo-Amps at 300-Volts DC, a voltage rating of 600-Volts AC, 300-Volts DC and current rating of 25-Amps. It features cylindrical GMG body and ferrule terminal connection. Copper contact of this T class fuse ensures better electrical conductivity and supports clip/bolt-on mounting. It is suitable for load centers, panelboards, switchboards, circuit breakers and metering centers. The fuse meets UL and CSA standards.
  • Extremely current-limiting to provide low peak let-thru current
  • Unique dimensions
  • Offers high design flexibility
  • Suitable for load centers, panelboards, switchboards, circuit breakers and metering centers

Overview

Mersen A6T Series Rejection current-limiting fast acting fuse has an interrupt rating of 200-Kilo-Amps at 600-Volts AC, 50-Kilo-Amps at 300-Volts DC, a voltage rating of 600-Volts AC, 300-Volts DC and current rating of 25-Amps. It features cylindrical GMG body and ferrule terminal connection. Copper contact of this T class fuse ensures better electrical conductivity and supports clip/bolt-on mounting. It is suitable for load centers, panelboards, switchboards, circuit breakers and metering centers. The fuse meets UL and CSA standards.

Specifications

Voltage Rating
600 Volt AC, 300 Volt DC
Amperage Rating
25 Amp
Body Style
Cylindrical
Energy Star Flag
No
Country Of Origin
Mexico
UPC
78200189105
RoHS Flag
No
UNSPSC
39121625
Terminal Connection
Ferrule
GTIN
00782001891053
Standards
UL Listed to Standard 248-15 File E2137, CSA Certified to Standard C22.2 No. 248.15, DC Listed to UL Standard 248
Type
Rejection, Current-Limiting
Brand Name
Mersen
Size
0.57 Inch Dia x 1.5 Inch Length
Mounting
Clip/Bolt-On
Color Code
No
Construction
GMG Body
Contact Material
Copper
Element Type
No
Fuse Class
T
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 50 Kilo-Amp at 300 Volt DC
Item Name
Fast Acting Fuse
Manufacturer Name
Mersen
Series
A6T
Manufacturer Part Number
A6T25
Phase
No
Actuator
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.