Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A6T100 Single Element Class T Non-Rejection Current-Limiting Fast Acting Fuse 100-Amp 600-Volt AC 300-Volt DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A6T100 Single Element Class T Non-Rejection Current-Limiting Fast Acting Fuse 100-Amp 600-Volt AC 300-Volt DC Amp-Trap®

SKU: 37624
Mersen Amp-Trap® A6T Series Non-rejection current limiting fast acting fuse is ideal for use in loadcenters, panelboards, switchboards, circuit breakers and metering centers. This fuse is extremely current limiting for low-peak let-thru current. Class T single element fuse is rated at 100-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Fuse with blade terminal connection, has cylindrical GMG body for enhanced dimensional stability. Small physical size for greater design flexibility and has unique dimension of 0.82-Inch Dia x 2.95-Inch. It supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.
  • Blade stamped catalog numbers for permanent identification
  • Measures 0.82-Inch Dia x 2.95-Inch
  • Has blade terminal connection

Overview

Mersen Amp-Trap® A6T Series Non-rejection current limiting fast acting fuse is ideal for use in loadcenters, panelboards, switchboards, circuit breakers and metering centers. This fuse is extremely current limiting for low-peak let-thru current. Class T single element fuse is rated at 100-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Fuse with blade terminal connection, has cylindrical GMG body for enhanced dimensional stability. Small physical size for greater design flexibility and has unique dimension of 0.82-Inch Dia x 2.95-Inch. It supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.

Specifications

Terminal Connection
Blade
Type
Non-Rejection, Current-Limiting
Voltage Rating
600 Volt AC, 300 Volt DC
Series
A6T
Sub Brand
Amp-Trap®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
GMG Body
Contact Material
Copper
Fuse Class
T
Size
0.82 Inch Dia x 2.95 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Fast Acting Fuse
Mounting
Clip
Element Type
Single
Manufacturer Name
Mersen
Standards
UL 248-12 E2137 Listed, CSA C22.2 No.248.12 Certified
UPC
78200189143
Manufacturer Part Number
A6T100
GTIN
00782001891435
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39121625
Amperage Rating
100 Amp
Actuator
No
Phase
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.