Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A6K300R Class RK1 Rejection Current-Limiting Low Voltage Fast Acting Fuse 300-Amp 600-Volt AC 300-Volt DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A6K300R Class RK1 Rejection Current-Limiting Low Voltage Fast Acting Fuse 300-Amp 600-Volt AC 300-Volt DC Amp-Trap®

SKU: 76254
Mersen Amp-Trap® A6K-R Series Rejection current-limiting fast acting fuse is rated at 600-Volt AC/300-Volt DC and 300-Amps. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 20-Kilo-Amp at 300-Volt DC. The class RK1 fuse of dimension 2-9/16-Inch Dia x 11-5/8-Inch, has cylindrical polyester body and tin-plated copper contacts. Low voltage fuse with blade terminal connection, supports clip mounting. It is suitable for load centers, panelboards, switchboards, bus duct, feeder circuits, non-inductive loads and lighting circuits. Fuse is UL listed and CSA certified.
  • Rejection-style design prevents replacement errors
  • Easy-to-read imprint label for easy identification and replacement
  • High degree of current-limitation for low peak let-thru current
  • For load centers, panelboards, switchboards, bus duct, feeder circuits, non-inductive loads and lighting circuits

Overview

Mersen Amp-Trap® A6K-R Series Rejection current-limiting fast acting fuse is rated at 600-Volt AC/300-Volt DC and 300-Amps. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 20-Kilo-Amp at 300-Volt DC. The class RK1 fuse of dimension 2-9/16-Inch Dia x 11-5/8-Inch, has cylindrical polyester body and tin-plated copper contacts. Low voltage fuse with blade terminal connection, supports clip mounting. It is suitable for load centers, panelboards, switchboards, bus duct, feeder circuits, non-inductive loads and lighting circuits. Fuse is UL listed and CSA certified.

Specifications

Voltage Rating
600 Volt AC, 300 Volt DC
Amperage Rating
300 Amp
Body Style
Cylindrical
Energy Star Flag
No
Country Of Origin
Mexico
UPC
78200191585
RoHS Flag
Yes
UNSPSC
39121625
Terminal Connection
Blade
GTIN
00782001915858
Standards
UL 248-12 E2137 Listed, CSA C22.2 No.248.12 Certified, DC Tested to UL 248
Type
Rejection, Current-Limiting, Low Voltage
Brand Name
Mersen
Sub Brand
Amp-Trap®
Size
2-9/16 Inch Dia x 11-5/8 Inch Length
Mounting
Clip
Color Code
No
Construction
Polyester Body
Contact Material
Tin Plated Copper
Element Type
No
Fuse Class
RK1
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 20 Kilo-Amp at 300 Volt DC
Item Name
Fast Acting Fuse
Manufacturer Name
Mersen
Series
A6K-R
Manufacturer Part Number
A6K300R
Phase
No
Actuator
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.