Tour  

Mersen A6D50R Class RK1 Rejection Current-Limiting Low Voltage Time Delay Fuse 50-Amp 600-Volt AC/DC Amp-Trap 2000®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A6D50R Class RK1 Rejection Current-Limiting Low Voltage Time Delay Fuse 50-Amp 600-Volt AC/DC Amp-Trap 2000®

SKU: 57689
Mersen Amp-Trap 2000® A6D-R Series Rejection current-limiting time delay fuse is rated at 600-Volt AC/DC and 50-Amps. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 600-Volt DC. The class RK1 fuse of dimension 1-1/16-Inch Dia x 5-1/2-Inch, has cylindrical polyester body and tin-plated copper contacts. It has blade style, brass end caps for cooler operation and excellent performance. The high-grade silica filler of this fuse ensures fast arc quenching. It has high-visibility orange label for instant recognition. The easy 2-to-1 selectivity feature prevents nuisance shut downs and black outs. Low voltage fuse with ferrule terminal connection, supports clip mounting. It is suitable for motors, safety switches, transformers, disconnects, control panels and all general-purpose circuits. Fuse is UL listed and CSA certified.
  • Solid-state SmartSpot indicator
  • Time-delay function for motor starting and transformer inrush currents without nuisance opening
  • Extremely current-limiting for low peak let-thru current
  • Rejection-style design prevents replacement errors
  • Metal embossed date and catalog number allows for easy traceability and lasting identification
  • Highly current-limiting to achieve HRC "0"
  • For motors, safety switches, transformers, disconnects, control panels and general-purpose circuits

Overview

Mersen Amp-Trap 2000® A6D-R Series Rejection current-limiting time delay fuse is rated at 600-Volt AC/DC and 50-Amps. Interrupt rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 600-Volt DC. The class RK1 fuse of dimension 1-1/16-Inch Dia x 5-1/2-Inch, has cylindrical polyester body and tin-plated copper contacts. It has blade style, brass end caps for cooler operation and excellent performance. The high-grade silica filler of this fuse ensures fast arc quenching. It has high-visibility orange label for instant recognition. The easy 2-to-1 selectivity feature prevents nuisance shut downs and black outs. Low voltage fuse with ferrule terminal connection, supports clip mounting. It is suitable for motors, safety switches, transformers, disconnects, control panels and all general-purpose circuits. Fuse is UL listed and CSA certified.

Specifications

Terminal Connection
Ferrule
Type
Rejection, Current-Limiting, Low Voltage
Voltage Rating
600 Volt AC/DC
Series
A6D-R
Sub Brand
Amp-Trap 2000®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
Orange
Construction
Polyester Body
Contact Material
Tin Plated Copper
Fuse Class
RK1
Size
1-1/16 Inch Dia x 5-1/2 Inch Length
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 600 Volt DC
Item Name
Time Delay Fuse
Mounting
Clip
Element Type
No
Manufacturer Name
Mersen
Standards
UL 248-12 E2137 Listed, CSA C22.2 No.248.12 Certified, DC Listed to UL Listed 248
UPC
78200199203
Manufacturer Part Number
A6D50R
GTIN
00782001992033
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
39121606
Amperage Rating
50 Amp
Actuator
No
Phase
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.