Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A4BY3000 Dual Element Class L Non-Rejection Current-Limiting Time Delay Fuse 3000-Amp 600-Volt AC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A4BY3000 Dual Element Class L Non-Rejection Current-Limiting Time Delay Fuse 3000-Amp 600-Volt AC Amp-Trap®

SKU: 41532
Mersen Amp-Trap® A4BY Class L Current limiting time delay fuse is rated at 3000-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Bolt-on mountable non-rejection fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and silver-plated copper contact. It is perfect for mains, feeders, circuit breakers, loadcenters, panelboards, switchboards and metering centers. Fuse is UL listed and CSA certified.
  • Suitable for use in mains, feeders, circuit breakers, loadcenters, panelboards, switchboards and metering centers
  • Has interrupt current rating of 200-Kilo-Amps at 600-Volt AC, 100-Kilo-Amps at 300-Volt DC
  • Features blade terminal connection

Overview

Mersen Amp-Trap® A4BY Class L Current limiting time delay fuse is rated at 3000-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Bolt-on mountable non-rejection fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and silver-plated copper contact. It is perfect for mains, feeders, circuit breakers, loadcenters, panelboards, switchboards and metering centers. Fuse is UL listed and CSA certified.

Specifications

Terminal Connection
Blade
Type
Non-Rejection, Current-Limiting
Voltage Rating
600 Volt AC, 300 Volt DC
Series
A4BY
Sub Brand
Amp-Trap®
Brand Name
Mersen
Body Style
Cylindrical
Color Code
No
Construction
GMG Body
Contact Material
Silver Plated Copper
Fuse Class
L
Size
5 Inch Dia x 10-3/4 Inch Length
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Mounting
Bolt-On
Response Time
4 sec at 500% Rated Load
Element Type
Dual
Manufacturer Name
Mersen
Standards
UL 248-10 E2137 Listed, CSA C22.2 No.248.10 Certified, Self-Certified UL 248
UPC
78200193926
Manufacturer Part Number
A4BY3000
GTIN
00782001939267
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121606
Amperage Rating
3000 Amp
Actuator
No
Phase
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.