Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A4BY2500 Dual Element Class L Non-Rejection Current-Limiting Time Delay Fuse 2500-Amp 600-Volt AC 300-Volt DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A4BY2500 Dual Element Class L Non-Rejection Current-Limiting Time Delay Fuse 2500-Amp 600-Volt AC 300-Volt DC Amp-Trap®

SKU: 41533
Mersen Amp-Trap® A4BY Class L Current limiting time delay fuse is rated at 2500-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Bolt-on mountable non-rejection fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and silver-plated copper contact. It is perfect for mains, feeders, circuit breakers, loadcenters, panelboards, switchboards and metering centers. Fuse is UL listed and CSA certified.
  • Suitable for use in mains, feeders, circuit breakers, loadcenters, panelboards, switchboards and metering centers
  • Has interrupt current rating of 200-Kilo-Amps at 600-Volt AC, 100-Kilo-Amps at 300-Volt DC
  • Features blade terminal connection

Overview

Mersen Amp-Trap® A4BY Class L Current limiting time delay fuse is rated at 2500-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Bolt-on mountable non-rejection fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and silver-plated copper contact. It is perfect for mains, feeders, circuit breakers, loadcenters, panelboards, switchboards and metering centers. Fuse is UL listed and CSA certified.

Specifications

Voltage Rating
600 Volt AC, 300 Volt DC
Amperage Rating
2500 Amp
Body Style
Cylindrical
Energy Star Flag
No
Country Of Origin
Mexico
UPC
78200193925
RoHS Flag
Yes
UNSPSC
39121606
Terminal Connection
Blade
GTIN
00782001939250
Standards
UL 248-10 E2137 Listed, CSA C22.2 No.248.10 Certified, Self-Certified UL 248
Type
Non-Rejection, Current-Limiting
Brand Name
Mersen
Sub Brand
Amp-Trap®
Size
4-1/2 Inch Dia x 10-3/4 Inch Length
Mounting
Bolt-On
Color Code
No
Construction
GMG Body
Contact Material
Silver Plated Copper
Element Type
Dual
Fuse Class
L
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Manufacturer Name
Mersen
Response Time
4 sec at 500% Rated Load
Series
A4BY
Manufacturer Part Number
A4BY2500
Phase
No
Actuator
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.