Terminal Connection | Blade |
Type | Non-Rejection, Current-Limiting |
---|---|---|---|
Voltage Rating | 600 Volt AC, 300 Volt DC |
Series | A4BY |
Sub Brand | Amp-Trap® |
Brand Name | Mersen |
Body Style | Cylindrical |
Color Code | No |
Construction | GMG Body |
Contact Material | Silver Plated Copper |
Fuse Class | L |
Size | 2-1/2 Inch Dia x 10-3/4 Inch Length |
Indication | Non-Indicating |
Interrupt Rating | 200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC |
Item Name | Time Delay Fuse |
Mounting | Bolt-On |
Response Time | 4 sec at 500% Rated Load |
Element Type | Dual |
Manufacturer Name | Mersen |
Standards | UL 248-10 E2137 Listed, CSA C22.2 No.248.10 Certified, Self-Certified UL 248 |
UPC | 78200193914 |
Manufacturer Part Number | A4BY1000 |
GTIN | 00782001939144 |
Energy Star Flag | No |
Country Of Origin | Mexico |
RoHS Flag | Yes |
UNSPSC | 39121606 |
Amperage Rating | 1000 Amp |
Actuator | No |
Phase | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.