Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A4BQ400 Dual Element Class L Non-Rejection Current-Limiting Time Delay Fuse 400-Amp 600-Volt AC 500-Volt DC Amp-Trap 2000®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A4BQ400 Dual Element Class L Non-Rejection Current-Limiting Time Delay Fuse 400-Amp 600-Volt AC 500-Volt DC Amp-Trap 2000®

SKU: 104438
Mersen Amp-Trap 2000® A4BQ Class L Current limiting time delay fuse is rated at 400-Amps and 600-Volt AC/500-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 500-Volt DC. Bolt-on mountable fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and silver-plated copper contact. It offers fastest operation under short-circuit conditions. Fuse offers time delay for high-inrush loads such as motors and transformers. It offers easy 2-to-1 selectivity for prevention of nuisance shutdowns and blackouts. This fuse comes in rejection style design to prevent replacement errors. It has high-visibility orange label that gives instant recognition. It is perfect for mains, feeders, large motors, lighting, heating and general loads, circuit breaker backup, UPS and battery circuits. Fuse is UL listed and CSA certified.
  • Most current limiting for lowest peak let-thru current even at fault currents up to 300-Kilo-Amps
  • Pure silver links ensure lowest let-thru current and longer fuse life
  • Reduced inventory because A4BQ can replace all older types of Class L fuses now in service
  • Metal-embossed date and catalog number for easier traceability and lasting identification
  • High-grade silica filler ensures fast arc quenching

Overview

Mersen Amp-Trap 2000® A4BQ Class L Current limiting time delay fuse is rated at 400-Amps and 600-Volt AC/500-Volt DC. Interrupt current rating of this fuse is 200-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 500-Volt DC. Bolt-on mountable fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features GMG body and silver-plated copper contact. It offers fastest operation under short-circuit conditions. Fuse offers time delay for high-inrush loads such as motors and transformers. It offers easy 2-to-1 selectivity for prevention of nuisance shutdowns and blackouts. This fuse comes in rejection style design to prevent replacement errors. It has high-visibility orange label that gives instant recognition. It is perfect for mains, feeders, large motors, lighting, heating and general loads, circuit breaker backup, UPS and battery circuits. Fuse is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Bolt-On
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121606
GTIN
00782001930684
Standards
UL 248-10 E2137 Listed, CSA C22.2 No.248.10 Certified
Contact Material
Silver Plated Copper
Element Type
Dual
Fuse Class
L
Amperage Rating
400 Amp
Brand Name
Mersen
Color Code
No
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 500 Volt DC
Item Name
Time Delay Fuse
Construction
GMG Body
Voltage Rating
600 Volt AC, 500 Volt DC
Type
Non-Rejection, Current-Limiting
Terminal Connection
Blade
Sub Brand
Amp-Trap 2000®
Size
2 Inch Dia x 8-5/8 Inch Length
Series
A4BQ
Response Time
4 sec at 500% Rated Load
Energy Star Flag
No
Manufacturer Part Number
A4BQ400
Manufacturer Name
Mersen
UPC
78200193068
sku
104438
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.