Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen A3T600 Single Element Class T Non-Rejection Current-Limiting Fast Acting Fuse 600 Amp 300 Volt AC 160 Volt DC Amp-Trap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A3T600 Single Element Class T Non-Rejection Current-Limiting Fast Acting Fuse 600 Amp 300 Volt AC 160 Volt DC Amp-Trap®

SKU: 961
Mersen Amp-Trap® A3T Series Non-rejection current limiting fast acting fuse is ideal for use in loadcenters, panelboards, switchboards, circuit breakers and metering centers. This fuse is extremely current limiting for low-peak let-thru current. Class T single element fuse is rated at 600 Amps and 300 Volt AC/160 Volt DC. Interrupt rating of this fuse is 200 Kilo-Amps at 300 Volt AC and 50 Kilo-Amps at 160 Volt DC. Fuse with blade terminal connection, has cylindrical GMG body for enhanced dimensional stability. Small physical size for greater design flexibility and has a unique dimension of 1.62 Inch Dia x 3.06 Inch. It supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.
  • Finds application in loadcenters, panelboards, switchboards, circuit breakers and metering centers
  • Has interrupt rating of 200 Kilo-Amps at 300 Volt AC and 50 Kilo-Amps at 160 Volt DC
  • Has blade terminal connection

Overview

Mersen Amp-Trap® A3T Series Non-rejection current limiting fast acting fuse is ideal for use in loadcenters, panelboards, switchboards, circuit breakers and metering centers. This fuse is extremely current limiting for low-peak let-thru current. Class T single element fuse is rated at 600 Amps and 300 Volt AC/160 Volt DC. Interrupt rating of this fuse is 200 Kilo-Amps at 300 Volt AC and 50 Kilo-Amps at 160 Volt DC. Fuse with blade terminal connection, has cylindrical GMG body for enhanced dimensional stability. Small physical size for greater design flexibility and has a unique dimension of 1.62 Inch Dia x 3.06 Inch. It supports clip mounting for easy installation. Fast-acting fuse is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Size
1.62 Inch Dia x 3.06 Inch Length
Item Name
Fast Acting Fuse
Series
A3T
RoHS Flag
Yes
Interrupt Rating
200 Kilo-Amp at 300 Volt AC, 50 Kilo-Amp at 160 Volt DC
Manufacturer Name
Mersen
Manufacturer Part Number
A3T600
Mounting
Clip
Indication
Non-Indicating
GTIN
00782001890315
Amperage Rating
600 Amp
Energy Star Flag
No
Element Type
Single
Body Style
Cylindrical
Brand Name
Mersen
Terminal Connection
Blade
Type
Non-Rejection, Current-Limiting
Voltage Rating
300 Volt AC, 160 Volt DC
UNSPSC
39121625
UPC
78200189031
Country Of Origin
Mexico
Contact Material
Copper
Construction
GMG Body
Color Code
No
Sub Brand
Amp-Trap®
Standards
UL 248-15 E2137 Listed, CSA C22.2, No.248.15 Certified, RoHS Compliant
Fuse Class
T
sku
961
Phase
No
Actuator
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.