Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mersen 9F60BHH905 Current-Limiting Non-Venting Medium Voltage Fuse 0.5 Amp 15.5 Kilo-Volt Amp-Trap®

SKU: 28638
Mersen Amp-Trap® 9F60 Series Non-venting current-limiting medium voltage fuse has cylindrical GMG and epoxy body with tin-plated copper, copper and tin-plated brass contact for conducting current. It has ferrule terminal for proper connection. This fuse has a voltage rating of 15.5 Kilo-Volts, current rating of 0.5 Amp and interrupt current rating of 120 Kilo-Amps. It provides a means of current limiting protection for transformer. The fuse integrates mounting clips for ease of mounting. It measures 1.562 Inch x 12.88 Inch. This medium voltage fuse is suitable for potential transformer protection.
  • Has ferrule terminal for mounting convenience with clip
  • Has space saving compact design
  • Has fiberglass melamine body to provide dimensional stability in harsh industrial environments
  • Has metal embossed catalog number for lasting identification
  • Suitable for potential transformer protection

Overview

Mersen Amp-Trap® 9F60 Series Non-venting current-limiting medium voltage fuse has cylindrical GMG and epoxy body with tin-plated copper, copper and tin-plated brass contact for conducting current. It has ferrule terminal for proper connection. This fuse has a voltage rating of 15.5 Kilo-Volts, current rating of 0.5 Amp and interrupt current rating of 120 Kilo-Amps. It provides a means of current limiting protection for transformer. The fuse integrates mounting clips for ease of mounting. It measures 1.562 Inch x 12.88 Inch. This medium voltage fuse is suitable for potential transformer protection.

Specifications

List UOM Qty
1
Order UOM
ea
GTIN
782001398088
Sub Brand
Amp-Trap®
UNSPSC
39121626
Voltage Rating
15.5 Kilo-Volt
Type
Current-Limiting, Non-Venting, Medium
Terminal Connection
Ferrule
Body Style
Cylindrical
Size
1.562 Inch Dia x 12.88 Inch Length
Color Code
No
Brand Name
Mersen
Construction
GMG, Epoxy Body
Contact Material
Tin Plated Copper, Copper, Tin Plated Brass
Element Type
No
Fuse Class
No
Series
9F60
Indication
Indicating
Interrupt Rating
120 Kilo-Amp
Item Name
Voltage Fuse
Amperage Rating
0.5 Amp
Mounting
Clips
RoHS Flag
No
Country Of Origin
Mexico
Manufacturer Part Number
9F60BHH905
Manufacturer Name
Mersen
sku
28638
Energy Star Flag
No
UPC
78200139808
Actuator
No
Phase
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.