Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mersen 30312R Class CC/Midget Open-Style Fuse Block 2-Pole 600-Volt AC 0 - 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mersen 30312R Class CC/Midget Open-Style Fuse Block 2-Pole 600-Volt AC 0 - 30-Amp

SKU: 846
Mersen 303 Series 2-Pole Class CC midget open-style fuse block has voltage rating of 600-Volt AC and current rating of 0 - 30-Amps. Fuse block accommodates copper conductor of size 10 - 14-AWG. It has a dimension of 1.61-Inch x 1.31-Inch x 3.05-Inch. The DIN-rail/screw mountable block offers screw terminal with double quick connect terminals at both ends for reliable connectivity. It features GFPC body and tin-plated copper contacts. Fuse block has operating temperature rating of 125 deg C. Block is perfect for use with ATQ, ATM, A6Y-2B, A25Z-2, TRM, OTM, A15QS-2, GFN, GGU, A60Q-2, DCT, ATDR, ATMR and ATQR fuses. Unique adder block allows snapping onto 1-, 2- or 3-Pole blocks to form multi-pole segmented blocks. Fuse block is UL, UR listed and CSA certified.
  • Glass-filled polycarbonate (GFPC) insulators with verified dielectric strength in excess of 2500-Volts
  • Accommodates 1-1/2-Inch x 13/32-Inch midget fuses
  • High conductivity tin-plated copper alloy clip
  • Suitable for use with ATQ, ATM, A6Y-2B, A25Z-2, TRM, OTM, A15QS-2, GFN, GGU, A60Q-2, DCT, ATDR, ATMR and ATQR fuses

Overview

Mersen 303 Series 2-Pole Class CC midget open-style fuse block has voltage rating of 600-Volt AC and current rating of 0 - 30-Amps. Fuse block accommodates copper conductor of size 10 - 14-AWG. It has a dimension of 1.61-Inch x 1.31-Inch x 3.05-Inch. The DIN-rail/screw mountable block offers screw terminal with double quick connect terminals at both ends for reliable connectivity. It features GFPC body and tin-plated copper contacts. Fuse block has operating temperature rating of 125 deg C. Block is perfect for use with ATQ, ATM, A6Y-2B, A25Z-2, TRM, OTM, A15QS-2, GFN, GGU, A60Q-2, DCT, ATDR, ATMR and ATQR fuses. Unique adder block allows snapping onto 1-, 2- or 3-Pole blocks to form multi-pole segmented blocks. Fuse block is UL, UR listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Voltage Rating
600 Volt AC
UNSPSC
39121624
Standards
UL Listed, UR Listed, CSA Certified
GTIN
00782001759483
Temperature Rating
125 deg C
RoHS Flag
Yes
Country Of Origin
Mexico
Energy Star Flag
No
Terminal Connection
Screw Terminal with Double Quick-Connects at Both Ends
Type
Class CC/Midget, Open-Style
UPC
78200175948
Manufacturer Name
Mersen
Manufacturer Part Number
30312R
Size
1.61 Inch Width x 1.31 Inch Depth x 3.05 Inch Height
Amperage Rating
0 - 30 Amp
Material
GFPC Body, Tin Plated Copper Contact
Mounting
DIN Rail/Screw
Brand Name
Mersen
Series
303
Conductor Size
10-14 AWG Copper
Environmental Conditions
V0 Flammability Rated Per UL94
Item Name
Fuse Block
Number of Poles
2

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.