Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MECHANICAL CABLE LUG GRVS J5AR DB LAY IN LUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

MECHANICAL CABLE LUG GRVS J5AR DB LAY IN LUG

SKU: 380235
LAY IN TYPE; CAST BRONZE HIGH COPPER ALLOY BODY, SILICON BRONZE HARDWARE MATERIAL; 4/0 AWG MIN. CONDUCTOR SIZE; 350 MCM MAX. CONDUCTOR SIZE; COPPER CONDUCTOR MATERIAL; 1/2 INCH STUD SIZE; 1 PAD HOLE(S); HEX HEAD SCREW TYPE; CONTINUOUS LOOP[T] BRAND

Overview

LAY IN TYPE; CAST BRONZE HIGH COPPER ALLOY BODY, SILICON BRONZE HARDWARE MATERIAL; 4/0 AWG MIN. CONDUCTOR SIZE; 350 MCM MAX. CONDUCTOR SIZE; COPPER CONDUCTOR MATERIAL; 1/2 INCH STUD SIZE; 1 PAD HOLE(S); HEX HEAD SCREW TYPE; CONTINUOUS LOOP[T] BRAND

Specifications

GTIN
00784491272138
Energy Star Flag
No
Manufacturer Part Number
J5AR-DB
Manufacturer Name
GREAVES CORPORATION
UNSPSC
39121408
UPC
78449127213
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.