Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MCHVCU6/2BNGY Copper Conductor MCHV MC Armored Cable 6/2 Brown/Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

MCHVCU6/2BNGY Copper Conductor MCHV MC Armored Cable 6/2 Brown/Gray

SKU: 12492
6/2 Copper high-voltage MC armored cable comes in brown and gray color.
  • Conductor has copper construction

Overview

6/2 Copper high-voltage MC armored cable comes in brown and gray color.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98010095021
Type
MCHV
Color
Brown/Gray
Wire Gauge Size
6 AWG
UNSPSC
26121613
Energy Star Flag
No
Stranded/Solid
No
Brand Name
No
Armor Material
No
Manufacturer Part Number
MCHVCU6/2BNGY
Conductor Material
Copper
Insulation Material
No
Item Name
MC Armored Cable
Jacket Material
No
Number of Conductors
2
Packing Type
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.