Tour  

Mcgill PSR1006 Parallel Resistance Pre-Terminated Self Regulating Cable 120-Volt AC 30-Watt 6-ft EasyHeat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill PSR1006 Parallel Resistance Pre-Terminated Self Regulating Cable 120-Volt AC 30-Watt 6-ft EasyHeat®

SKU: 213662
Standard Pack/Case Quantity: 5/Carton
Mcgill EasyHeat® 6-ft Long parallel resistance pre-terminated self regulating cable has voltage rating of 120-Volt AC and power rating of 30-Watts. Outer TPE jacket of this cable ensures extra safety against water. It is perfect for commercial and residential metal or plastic water supply and drain pipes subject to freezing. Cable is UL listed and CSA certified.
  • Self-regulating cable is pre-terminated for quick connection
  • Comes with an integral three-wire plug with a pilot light
  • Rated at 5-Watts per 1-ft at +50 deg F
  • Pre-terminated cable of length ranging from 6 - 100-ft
  • Parallel resistance, self-regulating cable comes in pre-terminated lengths with factory sealed connections
  • Self-regulating heating cable automatically changes its heat output as the surrounding temperature changes
  • Suitable for refrigeration/havoc condensation lines that are subject to freezing temperatures

Overview

Mcgill EasyHeat® 6-ft Long parallel resistance pre-terminated self regulating cable has voltage rating of 120-Volt AC and power rating of 30-Watts. Outer TPE jacket of this cable ensures extra safety against water. It is perfect for commercial and residential metal or plastic water supply and drain pipes subject to freezing. Cable is UL listed and CSA certified.

Specifications

Finish
No
Type
Parallel Resistance
Power Rating
30 Watt
Sub Brand
EasyHeat®
Manufacturer Name
Emerson Industrial
Voltage Rating
120 Volt AC
Manufacturer Part Number
PSR1006
UPC
01362706907
Standards
UL Listed (Canadian), CSA Certified
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
40101800
Standard Pack/Case Quantity
5/Carton
Jacket Material
Thermoplastic Elastomer
Brand Name
Mcgill
Cable Length
6
Conductor Material
No
Item Name
Pre-Terminated Self Regulating Cable
GTIN
00013627069077

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.