Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill MCG-160-P Interchangeable 5 Sections Pole Section 5-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill MCG-160-P Interchangeable 5 Sections Pole Section 5-ft

SKU: 12361
Mcgill Interchangeable 5-section pole section has a wooden insulated, steel construction for added durability. This pole measures 5-ft long for use with incandescent lamp changers.
  • Wooden insulated steel construction
  • 5-ft Long
  • Suitable for incandescent lamp changers

Overview

Mcgill Interchangeable 5-section pole section has a wooden insulated, steel construction for added durability. This pole measures 5-ft long for use with incandescent lamp changers.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Start Type
No
GTIN
00036283277501
UNSPSC
39111609
RoHS Flag
Contact manufacturer
Made In America
Yes
Energy Star Flag
No
Manufacturer Part Number
MCG-160-P
Manufacturer Name
Emerson Industrial
UPC
03628327750
Country Of Origin
United States of America
Material
Wood Insulated Steel
For Use With
Incandescent Lamp Changers
Item Name
Pole Section
Size
5 ft
Type
Interchangeable, 5 Sections
Brand Name
Mcgill
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.