Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 2546 Polycarbonate Protect-O-Sleeve 46-Inch Length Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 2546 Polycarbonate Protect-O-Sleeve 46-Inch Length Clear

SKU: 105001
Mcgill 46-Inch Protect-o-sleeve in clear color, has polycarbonate construction. This sleeve accommodates lamps up to 800-Milli-Amps and insulates lamps up to 2.5 times at -6 deg C. It withstands ambient temperature rating of 38 deg C. It comes with end caps that fit snugly between lamp and sleeve. This sleeve is suitable for use with F28T5 fluorescent lamp. Sleeve meets OSHA safety requirements.
  • For use with F28T5 fluorescent lamp
  • Clear polycarbonate construction
  • 46-Inch long

Overview

Mcgill 46-Inch Protect-o-sleeve in clear color, has polycarbonate construction. This sleeve accommodates lamps up to 800-Milli-Amps and insulates lamps up to 2.5 times at -6 deg C. It withstands ambient temperature rating of 38 deg C. It comes with end caps that fit snugly between lamp and sleeve. This sleeve is suitable for use with F28T5 fluorescent lamp. Sleeve meets OSHA safety requirements.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Item Name
Protect-O-Sleeve
sku
105001
RoHS Flag
Contact manufacturer
Size
46 Inch
Brand Name
Mcgill
UNSPSC
39111815
Standards
Meets OSHA Safety Requirements
Color
Clear
Country Of Origin
United States of America
UPC
03628300082
For Use With
F28T5 Fluorescent Lamp
GTIN
00036283000826
Manufacturer Name
Emerson Industrial
Made In America
Yes
Manufacturer Part Number
2546
Finish
No
Material
Polycarbonate
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.