Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 2279 Plastic Universal End Cap Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 2279 Plastic Universal End Cap Gray

SKU: 12455
Mcgill Universal end cap in gray color, has plastic construction with protective O-sleeve to fit snugly between lamp and sleeve. This end cap is compatible with T8 fluorescent tube, 2270 and 2295 series protect-O-sleeves.
  • Features plastic construction
  • Works with T8 fluorescent tube and 2270/2295 series protect-O-sleeves
  • Comes in gray color

Overview

Mcgill Universal end cap in gray color, has plastic construction with protective O-sleeve to fit snugly between lamp and sleeve. This end cap is compatible with T8 fluorescent tube, 2270 and 2295 series protect-O-sleeves.

Specifications

Phase
No
Manufacturer Name
Emerson Industrial
Made In America
Yes
RoHS Flag
Contact manufacturer
Manufacturer Part Number
2279
Color
Gray
UNSPSC
39111815
GTIN
00036283290852
Energy Star Flag
No
UPC
03628329085
Item Name
Universal End Cap
Brand Name
Mcgill
Finish
No
For Use With
T8 Fluorescent Tube, 2270 and 2295 Series Protect-O-Sleeves
Material
Plastic
Country Of Origin
United States of America
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.